All Category

SARASA CLIP Pen 0.3

Rating:
94%
from S$1.29
Min. 2 days
Rich in colors and smooth writing. Knock type for notebooks and small letters!
Tip Ball Diameter (mm):  0.3
Eco Mark Certification Number:  15112026
Ink:  Aqueous pigment
Product Type:  Body
Eco Mark Certification:  Certification
Act on Promoting Green Procurement:  Conformity
Method:  Knock type
Series:  Sarasa
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
JJH15-BK
JJH15-R
JJH15-BL
JJH15-OR
JJH15-GR
JJH15-COBL
JJH15-P
JJH15-BG
JJH15-FB
JJH15-PB
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.29
- +
Quantity
Mass (g)
Maximum Diameter (Φmm)
Overall Length (mm)
Ink Color
Material
Number of Colors
all
all
all
all
all
all
all
1 piece
10.9
11
141
Black
Body: resin
-
1 piece
10.9
11
141
Red
Body: resin
-
1 piece
10.9
11
141
Blue
Body: resin
-
1 piece
10.9
11
141
Orange
Body: resin
-
1 piece
10.9
11
141
Gray
Body: resin
-
1 piece
10.9
11
141
Cobalt blue
Body: resin
-
1 piece
10.9
11
141
Pink
Body: resin
-
1 piece
10.9
11
141
Blue green
Body: resin
-
1 piece
10.9
11
141
blue-black
Body: resin
-
1 piece
10.9
11
141
Pale blue
Body: resin
-
Quantity
Mass (g)
Maximum Diameter (Φmm)
Overall Length (mm)
Ink Color
Material
Number of Colors
  • Item #: 76113633

    Mfr #: JJH15-BK

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color Black Material Body: resin Number of Colors -

    - +
  • Item #: 76113651

    Mfr #: JJH15-R

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color Red Material Body: resin Number of Colors -

    - +
  • Item #: 76113642

    Mfr #: JJH15-BL

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color Blue Material Body: resin Number of Colors -

    - +
  • Item #: 76113712

    Mfr #: JJH15-OR

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color Orange Material Body: resin Number of Colors -

    - +
  • Item #: 76113764

    Mfr #: JJH15-GR

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color Gray Material Body: resin Number of Colors -

    - +
  • Item #: 76113782

    Mfr #: JJH15-COBL

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color Cobalt blue Material Body: resin Number of Colors -

    - +
  • Item #: 76113694

    Mfr #: JJH15-P

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color Pink Material Body: resin Number of Colors -

    - +
  • Item #: 76113791

    Mfr #: JJH15-BG

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color Blue green Material Body: resin Number of Colors -

    - +
  • Item #: 76113773

    Mfr #: JJH15-FB

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color blue-black Material Body: resin Number of Colors -

    - +
  • Item #: 76113721

    Mfr #: JJH15-PB

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 piece Mass (g) 10.9 Maximum Diameter (Φmm) 11 Overall Length (mm) 141 Ink Color Pale blue Material Body: resin Number of Colors -

    - +

Customer Reviews

Items 1 - 10 of 18

Show per page
  1. When working on documents
    Rating
    100%
    It seems that the color replacement core is on sale, so I would like to sell it separately.
    (Translated by machine.)

    Review by

    Posted on

  2. For accounting office work
    Rating
    100%
    The extra-fine type has been repeating for many years. I use each color, but I always buy black and red, which are frequently used, in stock.
    (Translated by machine.)

    Review by

    Posted on

  3. 0.3 Sarasa
    Rating
    100%
    This has been my all time favorite pen and tip. Writes very well and the colors are beautiful.

    Review by M

    Posted on

  4. For learning
    Rating
    100%
    Non-standard colors and fineness other than 0.5 are rarely placed in stores, which is very helpful. Sarasa has good coloring and is easy to use.
    (Translated by machine.)

    Review by

    Posted on

  5. Thank you note to the other party
    Rating
    40%
    It was my first time to use a ballpoint pen with a thin nib. I bought it without any doubt because it is SARASA that I use all the time, but I couldn't use it because of the discomfort that I wrote at the tip of the wire. I will continue to use 0.5mm as before.
    (Translated by machine.)

    Review by

    Posted on

  6. I bought it because it is a rare color.
    Rating
    100%
    I bought it because it is a rare color. I can't use it for documents, but I think I'll use it for everyday use.
    (Translated by machine.)

    Review by

    Posted on

  7. Paperwork
    Rating
    100%
    The tip is thin and the ballpoint pen is the easiest to use so far. It is easy to write even in a notebook with little space.
    (Translated by machine.)

    Review by

    Posted on

  8. Office work
    Rating
    100%
    I used to use Mitsubishi's Signo, but I was stressed because the ink did not come out in the middle even if I could write smoothly at the beginning. I thought the gel ballpoint pen was like this, but I happened to be surprised to use it. It is natural that I applied it firmly until the last ink was exhausted, but I think it is very excellent. The price is cheap and the grip does not feel stress. I think it is a good product with good cost performance.
    (Translated by machine.)

    Review by

    Posted on

  9. For entry
    Rating
    100%
    The lineup of tip sizes and body colors is wide, and it is popular with wives and children.
    (Translated by machine.)

    Review by

    Posted on

  10. For office use
    Rating
    100%
    It was good that the shipment was quick and it was polite because it was in each bag that came the next day.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 18

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account