All Category

Style Fit Gel Ink Ballpoint Pen Refill 0.5mm

Rating:
100%
from S$1.39
Min. 2 days
Water-based pigment gel ink "Uniball Signo" ink is used.
Tip Ball Diameter (mm):  0.5
Mass (g):  0.8
Quantity:  1 piece
Overall Length (mm):  98.6
Product Type:  Refill
Suitable Model (Main Unit):  Style fit
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
UMR10905.24
UMR10905.15
UMR10905.33
UMR10905.4
UMR10905.6
UMR10905.69
UMR10905.48
UMR10905.12
UMR10905.13
UMR10905.22
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$1.59
- +
1pc
Min. 2 days
S$1.39
- +
1pc
Min. 2 days
S$1.59
- +
1pc
Min. 2 days
S$1.39
- +
1pc
Min. 2 days
S$1.39
- +
1pc
Min. 2 days
S$1.39
- +
1pc
Min. 2 days
S$1.39
- +
1pc
Min. 2 days
S$1.39
- +
1pc
Min. 2 days
S$1.39
- +
1pc
Min. 2 days
S$1.39
- +
Ink Color
all
Black
Red
Blue
Orange
Green
Golden yellow
Sky blue
Violet
Pink
Brown black
Ink Color
  • Item #: 87098277

    Mfr #: UMR10905.24

    Package Qty: 1pc

    S$1.59

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Black

    - +
  • Item #: 87098252

    Mfr #: UMR10905.15

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Red

    - +
  • Item #: 87098286

    Mfr #: UMR10905.33

    Package Qty: 1pc

    S$1.59

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Blue

    - +
  • Item #: 87098304

    Mfr #: UMR10905.4

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Orange

    - +
  • Item #: 87098331

    Mfr #: UMR10905.6

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Green

    - +
  • Item #: 87098374

    Mfr #: UMR10905.69

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Golden yellow

    - +
  • Item #: 87098313

    Mfr #: UMR10905.48

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Sky blue

    - +
  • Item #: 87098234

    Mfr #: UMR10905.12

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Violet

    - +
  • Item #: 87098243

    Mfr #: UMR10905.13

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Pink

    - +
  • Item #: 87098261

    Mfr #: UMR10905.22

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Ink Color Brown black

    - +

Customer Reviews

5 Item(s)

Show per page
  1. For meeting memos
    Rating
    100%
    It is easy to understand with the color that stands out in the meeting drawing, and the thickness of the letters is 0.5 mm, which is just right for writing. I like it.
    (Translated by machine.)

    Review by

    Posted on

  2. Regular office work
    Rating
    100%
    I've been using it since its release, and it's very comfortable to use.
    (Translated by machine.)

    Review by

    Posted on

  3. Fill out the medical record
    Rating
    100%
    You can write lightly without dripping. It is recommended with less bleeding.
    (Translated by machine.)

    Review by

    Posted on

  4. Underline of test study
    Rating
    100%
    Cheap, easy to write and easy to read. I will continue to support you.
    (Translated by machine.)

    Review by

    Posted on

  5. Ordering business
    Rating
    100%
    Smooth, clear and easy to write. There are many colors and I want to try different colors.
    (Translated by machine.)

    Review by

    Posted on

5 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account