All Category

Uni Posca Marker Extra Fine

Rating:
89%
from S$2.59
Min. 2 days
Vivid colors like poster colors.
When it dries, it does not flow into water and has excellent water resistance.
Since it is water-based, it does not attack the material.
There is no unpleasant odor.
Overwriting is possible.
There is no bleeding or backside movement.
Since it is opaque ink, it can be written on metal, glass, plastic, etc.
Line Width (mm):  0.7
Ink:  Aqueous pigment
Product Type:  Disposable main body
Line Width:  Extra fine
Type:  Single
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
PC1M.24
PC1M.15
PC1M.33
PC1M.2
PC1M.5
PC1M.25
PC1M.26
PC1M.12
PC1M.8
PC1M.21
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$2.69
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.59
- +
Mass (g)
Overall Length (mm)
Shank Diameter (Φmm)
Thickness (mm)
Number of Colors
Material (Pen Tip)
Material (Shaft)
Trusco Part No.
Dimensions, Height x Width x Thickness (mm)
Material (Case)
all
all
all
all
all
all
all
-
all
all
12
122
15.3
18.5
-
POM resin
PP resin
792-4003
-
-
12
122
15.3
18.5
-
POM resin
PP resin
792-3988
-
-
12
122
15.3
18.5
-
POM resin
PP resin
792-4011
-
-
12
122
15.3
18.5
-
POM resin
PP resin
792-3996
-
-
12
122
15.3
18.5
-
POM resin
PP resin
-
-
-
12
122
15.3
18.5
-
POM resin
PP resin
-
-
-
12
122
15.3
18.5
-
POM resin
PP resin
-
-
-
12
122
15.3
18.5
-
POM resin
PP resin
-
-
-
12
122
15.3
18.5
-
POM resin
PP resin
792-4038
-
-
12
122
15.3
18.5
-
POM resin
PP resin
-
-
-
Mass (g)
Overall Length (mm)
Shank Diameter (Φmm)
Thickness (mm)
Number of Colors
Material (Pen Tip)
Material (Shaft)
Trusco Part No.
Dimensions, Height x Width x Thickness (mm)
Material (Case)
  • Item #: 87100605

    Mfr #: PC1M.24

    Package Qty: 1pc

    S$2.69

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. 792-4003 Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +
  • Item #: 87100571

    Mfr #: PC1M.15

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. 792-3988 Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +
  • Item #: 87100632

    Mfr #: PC1M.33

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. 792-4011 Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +
  • Item #: 87100587

    Mfr #: PC1M.2

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. 792-3996 Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +
  • Item #: 87100657

    Mfr #: PC1M.5

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. - Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +
  • Item #: 87100614

    Mfr #: PC1M.25

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. - Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +
  • Item #: 87100623

    Mfr #: PC1M.26

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. - Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +
  • Item #: 87100553

    Mfr #: PC1M.12

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. - Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +
  • Item #: 87100675

    Mfr #: PC1M.8

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. 792-4038 Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +
  • Item #: 87100596

    Mfr #: PC1M.21

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 12 Overall Length (mm) 122 Shank Diameter (Φmm) 15.3 Thickness (mm) 18.5 Number of Colors - Material (Pen Tip) POM resin Material (Shaft) PP resin Trusco Part No. - Dimensions, Height x Width x Thickness (mm) - Material (Case) -

    - +

Customer Reviews

Items 1 - 10 of 11

Show per page
  1. I started to use handwritten signboards a lot
    Rating
    80%
    I bought a lipi because the color of white is good. Recently, a nearby office equipment store suddenly closed! I clung to Monotaro (laughs) It would be nice to be able to use a lot of photos for printed signboards, but handwritten signboards win in a timely manner! Customers are pleased that the information is quick.
    (Translated by machine.)

    Review by

    Posted on

  2. For markings and memos on dark objects
    Rating
    100%
    Pink is convenient because it can be read on white, metal surface, carbon, or any other black material. It is used for marking the sample.
    (Translated by machine.)

    Review by

    Posted on

  3. Pop creation
    Rating
    60%
    It is very helpful when writing small parts. If the number of mailings is small, please send it to the post by simple mail.
    (Translated by machine.)

    Review by

    Posted on

  4. I use it for tire letters.
    Rating
    100%
    Workability is good and there is little color unevenness. It is used in combination with the medium-sized round core.
    (Translated by machine.)

    Review by

    Posted on

  5. Plastic board work
    Rating
    100%
    There are no improvements. It is a very good product and is ideal for plastic boards. I wish it would be cheaper.
    (Translated by machine.)

    Review by

    Posted on

  6. Used for POP
    Rating
    100%
    It's easy to write small letters, and I always decide to write POP.
    (Translated by machine.)

    Review by

    Posted on

  7. easy work
    Rating
    100%
    Since the pen tip is not easily crushed, I am satisfied that it can be used for a long time.
    (Translated by machine.)

    Review by

    Posted on

  8. For POP creation
    Rating
    100%
    For hand-painted posters and POP creation, POSCA is the most colorful and easy to use. I used it for the first time, but it is helpful because the price is cheap and the delivery is fast.
    (Translated by machine.)

    Review by

    Posted on

  9. Marking on metal, letters
    Rating
    40%
    I used to use medium-thick ones before. It seems that the ink will drop when the cap side is facing up, so the ink will not come out when you want to write. It seems that it can be used without problems if the cap side is placed down. However, if you put it in your pocket, you will not know what color it is if the cap is down. I wish there was a color display on the bottom of the pen.
    (Translated by machine.)

    Review by

    Posted on

  10. Used by children
    Rating
    100%
    The price was low, it arrived immediately, and the kids were happy.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 11

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account