All Category

Band Aid Scratch Power Pad

Rating:
89%
from S$9.69
Min. 2 days
The scratch power pad developed with advanced medical technology enhances the natural healing power, relieves pain, and heals scratches quickly and cleanly.
It is the first emergency medical device in Japan that has been recognized as "promoting healing".
Pharmaceuticals and Medical Devices Act:  Home care medical equipment
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc(10pc)
Min. 2 days
S$9.69
- +
1pc(12pc)
Min. 2 days
S$25.99
- +
1pc(3pc)
Min. 2 days
S$13.99
- +
Dimension (mm)
Type
all
all
60×20
Normal size
70×44
Large size
70×62
Jumbo size
Page
Dimension (mm)
Type
  • Item #: 33061744

    Mfr #: -

    Package Qty: 1pc(10pc)

    S$9.69

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 60×20 Type Normal size

    - +
  • Item #: 89825653

    Mfr #: -

    Package Qty: 1pc(12pc)

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 70×44 Type Large size

    - +
  • Item #: 89825617

    Mfr #: -

    Package Qty: 1pc(3pc)

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 70×62 Type Jumbo size

    - +
Page

Customer Reviews

Items 1 - 10 of 16

Show per page
  1. As a regular item.
    Rating
    60%
    I am grateful that I can buy everyday items as well as work items.
    (Translated by machine.)

    Review by

    Posted on

  2. Corresponding to cuts, scratches, and puncture wounds during work
    Rating
    80%
    Healing is quick, so it is very helpful. I hope the price will be cheaper.
    (Translated by machine.)

    Review by

    Posted on

  3. On the wound
    Rating
    80%
    When I used it for the first time, after disinfecting it with Makiron, if I wrapped it around my finger wound, it would not stick at all and it would come off, which was an expected loss, but after washing it with water, it sticks perfectly.
    (Translated by machine.)

    Review by

    Posted on

  4. Daily use
    Rating
    100%
    It is useful because the wound heals quickly. (In the last few years, my child has been less likely to get injured, so I'm worried about the expiration date, but ...)
    (Translated by machine.)

    Review by

    Posted on

  5. Use at home
    Rating
    80%
    It is a regular item at home. The sale of such products is helpful
    (Translated by machine.)

    Review by

    Posted on

  6. Wound healing.
    Rating
    100%
    Machining often causes small scratches, but this pad was good. If you stick it on the wound as it is, you can wash it with water and leave it as it is until it is repaired. I am grateful that a good product has been developed.
    (Translated by machine.)

    Review by

    Posted on

  7. Used for cracks in hands
    Rating
    100%
    It was not easy to peel off, it was stable and stuck to my hand, and it was easy to use.
    (Translated by machine.)

    Review by

    Posted on

  8. domestic affairs
    Rating
    20%
    The manufacturer does not pay particular attention, but for those who are prone to get a rash, the scratches will heal but the adhesive surface will get a rash, so be careful.
    (Translated by machine.)

    Review by

    Posted on

  9. Scratch treatment
    Rating
    100%
    I used it for scratches on areas that get wet, but it heals quickly and heals scars cleanly. Even if it gets wet, it will not come off and there will be no pain. It is a safe product to keep on hand.
    (Translated by machine.)

    Review by

    Posted on

  10. cut
    Rating
    100%
    Used for cuts on fingers. Wounds heal quickly and cleanly without stains during water work. This is a recommended product.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 16

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account