All Category

Expert Produced Stainless Steel High Grade Nail Clippers

Rating:
84%

Expert Produced Stainless Steel High Grade Nail Clippers

Rating:
84%
from S$18.99
Min. 2 days
The blade is made of stainless steel blade, and has excellent durability and sharpness due to high hardness quenching and double blade cutting technology.
In addition, since the lever part where you put your finger is thickened by the zinc die casting method, the applied force is surely transmitted and you can cut hard nails without difficulty.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
G-1114
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$18.99
- +
Mass (g)
Overall Length (mm)
all
all
60
92
Page
Mass (g)
Overall Length (mm)
  • Item #: 11638874

    Mfr #: G-1114

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (g) 60 Overall Length (mm) 92

    - +
Page

Customer Reviews

Items 1 - 10 of 11

Show per page
  1. For nail clippers on feet and hands
    Rating
    100%
    I bought it because it was made in Japan. The sharpness is outstandingly good. I'm satisfied.
    (Translated by machine.)

    Review by

    Posted on

  2. Nail cutting
    Rating
    100%
    It cuts so well that you will be surprised. It becomes a deep nail until it gets used to it because it cuts too much. There is a review that the cut nails scatter, but for me it's okay if I cut it outside. And how long this sharpness will last.
    (Translated by machine.)

    Review by

    Posted on

  3. For nail clippers at home
    Rating
    100%
    It's been a while since I bought a new nail clipper, but it's surprisingly sharp. Since there are no covers on both sides, I was worried that the cut nails wouldn't scatter, but I could cut them without any effort, so they didn't scatter. I was at a loss and bought the larger one, but it was just the right size.
    (Translated by machine.)

    Review by

    Posted on

  4. Everyday nail clippers
    Rating
    20%
    The sharpness may be good, but the cut nails will spill out. How about singing "luxury"?
    (Translated by machine.)

    Review by

    Posted on

  5. For families
    Rating
    80%
    The cutting condition as a nail clipper is perfect, and it can be cut easily with little force. However, since it does not have a catch, it will scatter. I think it is necessary to catch it because it can be retrofitted.
    (Translated by machine.)

    Review by

    Posted on

  6. When cutting nails on a daily basis
    Rating
    100%
    It cuts well as expected. However, the nails cut from the side will scatter, so you need to devise how to use it.
    (Translated by machine.)

    Review by

    Posted on

  7. Nail clippers
    Rating
    100%
    It is a repeater of this product. I lost it so I bought it again. It is a good product that can be cut quickly.
    (Translated by machine.)

    Review by

    Posted on

  8. Nail clippers
    Rating
    40%
    It's great to cut outside without thinking, but when you cut inside the house, the cut nails fly around.
    (Translated by machine.)

    Review by

    Posted on

  9. When cutting nails
    Rating
    100%
    Excellent sharpness and easy to use. I used to rub the nail clippers with a file to finish them, but since the nail clippers are smooth after cutting, I don't even need to use a file.
    (Translated by machine.)

    Review by

    Posted on

  10. Precision work
    Rating
    100%
    I bought it after seeing the reviews, but the nails are crispy as expected.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 11

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages