All Category

Nut for Roller Bearing (Left Thread)

Rating:
100%
from S$3.39
Min. 2 days
RoHS directive (corresponding to 10 substances):  1
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 6 days
S$3.69
- +
1pc
Min. 6 days
S$3.69
- +
1pc
Min. 6 days
S$3.69
- +
1pc
Min. 2 days
S$3.69
- +
1pc
Min. 2 days
S$3.39
- +
1pc
Min. 2 days
S$4.29
- +
1pc
Min. 2 days
S$4.59
- +
1pc
Min. 2 days
S$5.29
- +
1pc
Min. 2 days
S$6.29
- +
1pc
Min. 2 days
S$6.99
- +
Teeth Spacing
Thickness Bn (mm)
Dimension T (mm)
Dimension D6 (mm)
Dimension S (mm)
Dimension D4 (Φmm)
Dimension g (mm)
Dimension D3 (mm)
Suitable Washer
Nominal Diameter D1
all
all
all
all
all
all
all
all
all
all
0.75
4
2
10.5
3
13
14
13
AW00
M10
1
4
2
12.5
3
17
18
18
AW01
M12
1
5
2
15.5
4
21
21
25
AW02
M15
1
5
2
17.5
4
24
24
28
AW03
M17
1
6
2
20.5
4
26
28
32
AW04
M20
1.5
7
2
25.8
5
32
34
38
AW05
M25
1.5
7
2
30.8
5
38
41
45
AW06
M30
1.5
8
2
35.8
5
44
48
52
AW07
M35
1.5
9
2.5
40.8
6
50
53
58
AW08
M40
1.5
10
2.5
45.8
6
56
60
65
AW09
M45
Teeth Spacing
Thickness Bn (mm)
Dimension T (mm)
Dimension D6 (mm)
Dimension S (mm)
Dimension D4 (Φmm)
Dimension g (mm)
Dimension D3 (mm)
Suitable Washer
Nominal Diameter D1
  • Item #: 17660493

    Mfr #: AN00L

    Package Qty: 1pc

    S$3.69

    Shipping: Min. 6 days

    Technical Specs:

    Teeth Spacing 0.75 Thickness Bn (mm) 4 Dimension T (mm) 2 Dimension D6 (mm) 10.5 Dimension S (mm) 3 Dimension D4 (Φmm) 13 Dimension g (mm) 14 Dimension D3 (mm) 13 Suitable Washer AW00 Nominal Diameter D1 M10

    - +
  • Item #: 17660502

    Mfr #: AN01L

    Package Qty: 1pc

    S$3.69

    Shipping: Min. 6 days

    Technical Specs:

    Teeth Spacing 1 Thickness Bn (mm) 4 Dimension T (mm) 2 Dimension D6 (mm) 12.5 Dimension S (mm) 3 Dimension D4 (Φmm) 17 Dimension g (mm) 18 Dimension D3 (mm) 18 Suitable Washer AW01 Nominal Diameter D1 M12

    - +
  • Item #: 17660518

    Mfr #: AN02L

    Package Qty: 1pc

    S$3.69

    Shipping: Min. 6 days

    Technical Specs:

    Teeth Spacing 1 Thickness Bn (mm) 5 Dimension T (mm) 2 Dimension D6 (mm) 15.5 Dimension S (mm) 4 Dimension D4 (Φmm) 21 Dimension g (mm) 21 Dimension D3 (mm) 25 Suitable Washer AW02 Nominal Diameter D1 M15

    - +
  • Item #: 17660527

    Mfr #: AN03L

    Package Qty: 1pc

    S$3.69

    Shipping: Min. 2 days

    Technical Specs:

    Teeth Spacing 1 Thickness Bn (mm) 5 Dimension T (mm) 2 Dimension D6 (mm) 17.5 Dimension S (mm) 4 Dimension D4 (Φmm) 24 Dimension g (mm) 24 Dimension D3 (mm) 28 Suitable Washer AW03 Nominal Diameter D1 M17

    - +
  • Item #: 17660536

    Mfr #: AN04L

    Package Qty: 1pc

    S$3.39

    Shipping: Min. 2 days

    Technical Specs:

    Teeth Spacing 1 Thickness Bn (mm) 6 Dimension T (mm) 2 Dimension D6 (mm) 20.5 Dimension S (mm) 4 Dimension D4 (Φmm) 26 Dimension g (mm) 28 Dimension D3 (mm) 32 Suitable Washer AW04 Nominal Diameter D1 M20

    - +
  • Item #: 17660545

    Mfr #: AN05L

    Package Qty: 1pc

    S$4.29

    Shipping: Min. 2 days

    Technical Specs:

    Teeth Spacing 1.5 Thickness Bn (mm) 7 Dimension T (mm) 2 Dimension D6 (mm) 25.8 Dimension S (mm) 5 Dimension D4 (Φmm) 32 Dimension g (mm) 34 Dimension D3 (mm) 38 Suitable Washer AW05 Nominal Diameter D1 M25

    - +
  • Item #: 17660554

    Mfr #: AN06L

    Package Qty: 1pc

    S$4.59

    Shipping: Min. 2 days

    Technical Specs:

    Teeth Spacing 1.5 Thickness Bn (mm) 7 Dimension T (mm) 2 Dimension D6 (mm) 30.8 Dimension S (mm) 5 Dimension D4 (Φmm) 38 Dimension g (mm) 41 Dimension D3 (mm) 45 Suitable Washer AW06 Nominal Diameter D1 M30

    - +
  • Item #: 17660563

    Mfr #: AN07L

    Package Qty: 1pc

    S$5.29

    Shipping: Min. 2 days

    Technical Specs:

    Teeth Spacing 1.5 Thickness Bn (mm) 8 Dimension T (mm) 2 Dimension D6 (mm) 35.8 Dimension S (mm) 5 Dimension D4 (Φmm) 44 Dimension g (mm) 48 Dimension D3 (mm) 52 Suitable Washer AW07 Nominal Diameter D1 M35

    - +
  • Item #: 17660572

    Mfr #: AN08L

    Package Qty: 1pc

    S$6.29

    Shipping: Min. 2 days

    Technical Specs:

    Teeth Spacing 1.5 Thickness Bn (mm) 9 Dimension T (mm) 2.5 Dimension D6 (mm) 40.8 Dimension S (mm) 6 Dimension D4 (Φmm) 50 Dimension g (mm) 53 Dimension D3 (mm) 58 Suitable Washer AW08 Nominal Diameter D1 M40

    - +
  • Item #: 17660588

    Mfr #: AN09L

    Package Qty: 1pc

    S$6.99

    Shipping: Min. 2 days

    Technical Specs:

    Teeth Spacing 1.5 Thickness Bn (mm) 10 Dimension T (mm) 2.5 Dimension D6 (mm) 45.8 Dimension S (mm) 6 Dimension D4 (Φmm) 56 Dimension g (mm) 60 Dimension D3 (mm) 65 Suitable Washer AW09 Nominal Diameter D1 M45

    - +

Customer Reviews

3 Item(s)

Show per page
  1. Agricultural work machine repair
    Rating
    100%
    I didn't remove it with a tool, so it was deformed, so I tried to make a new one, but if I went through the manufacturer, it would take a weekend to place an order on Monday, so I chose Monotaro. I had a hard time finding a general-purpose product with a left-hand screw.
    (Translated by machine.)

    Review by

    Posted on

  2. Screw alignment
    Rating
    100%
    It was saved by a very quick response. I still want to use it.
    (Translated by machine.)

    Review by

    Posted on

  3. Machine maintenance
    Rating
    100%
    I think it's good enough. Maintenance costs can be reduced.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account