All Category

Body Composition Monitor HBF-214 Body Scan

Rating:
90%
from S$77.99
Min. 2 days
With a thickness of 28 mm, it is a slim size that can be stored in a narrow space. Anti-slip rubber is attached to the four corners, so it can be stored safely without damaging the floor. In addition, the back side has a dented shape that makes it easy to hold, so you can easily take it out and put it away.
The flat design of the glass top plate prevents dust from accumulating and is easy to clean. You can use it comfortably every day.
Available in 4 colors: white, pink, blue, and brown. You can choose according to the tone of the room you are installing, such as the washroom or living room.
Since the measurement results are displayed in large letters on the LCD screen, you can check the measurement results firmly even while standing. * It cannot be used for transactions / seals unless it has a certification seal / standard conformity seal.
* Specific measuring instruments used for transactions and certification must undergo regular inspections.
Mass of Main Unit (kg):  1.6 (including batteries)
Outer dimensions, Width W x Height H x Depth D (mm):  285×28×280
Type:  Both feet measurement
Number of registered people:  For 4 people
Memory:  The previous value
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
HBF214
HBF214
HBF214
HBF214
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$77.99
- +
1pc
Min. 7 days
S$77.99
- +
1pc
Min. 2 days
S$77.99
- +
1pc
Min. 2 days
S$77.99
- +
Color
all
White
Pink
Brown
Blue
Page
Color
  • Item #: 18317994

    Mfr #: HBF214

    Package Qty: 1pc

    S$77.99

    Shipping: Min. 2 days

    Technical Specs:

    Color White

    - +
  • Item #: 18318003

    Mfr #: HBF214

    Package Qty: 1pc

    S$77.99

    Shipping: Min. 7 days

    Technical Specs:

    Color Pink

    - +
  • Item #: 18318012

    Mfr #: HBF214

    Package Qty: 1pc

    S$77.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Brown

    - +
  • Item #: 18318028

    Mfr #: HBF214

    Package Qty: 1pc

    S$77.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Blue

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. Weight measurement
    Rating
    100%
    I used to use a compact digital scale, but I bought a new one because the error range is large depending on where I ride. As it is large, it is easy to use and there seems to be no error.
    (Translated by machine.)

    Review by

    Posted on

  2. Health conscious
    Rating
    80%
    It's been two years since I started living alone, but I didn't have a scale, so I bought it.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages