All Category

Key Box Dial Type

Rating:
86%
from S$67.99
Min. 2 days
With a dial lock, it is a convenient key box for storing and organizing keys that can be opened and closed with either dial or key.
The key chain is also color-coded, so you can use it according to the department and usage.
The main body also has holes for hanging on the wall, so it can be easily attached to the wall with screws or the like. For key storage. * Please note the following points for products shipped directly from the furniture manufacturer.

・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.

・ We cannot accept changes, cancellations, returns or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at a later date.

・ Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.

* Cylinder keys are not sold separately, so please be careful not to lose the keys.
* Be careful when opening and closing the box, such as stuffing your fingers.
* When installing the box on a wall surface, etc., be careful not to hit the corners of the box and injure yourself.
* Avoid using in places subject to water, high humidity, or outdoors. It may cause rust.
* Be sure to lock it when you carry it. The keys inside may be scattered and lost or damaged.
* If it gets dirty, dilute a soft cloth with a neutral detergent, moisten it, and wipe it with a dry cloth.
Dimensions, Width W x Height H x Depth D (mm):  250×360×90
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
DMK-30
DMK-50
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$67.99
- +
1pc
Min. 2 days
S$87.99
- +
Mass (kg)
Number of Holders
all
all
About 3
30
About 3.8
50
Page
Mass (kg)
Number of Holders
  • Item #: 34680223

    Mfr #: DMK-30

    Package Qty: 1pc

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) About 3 Number of Holders 30

    - +
  • Item #: 34680232

    Mfr #: DMK-50

    Package Qty: 1pc

    S$87.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) About 3.8 Number of Holders 50

    - +
Page

Customer Reviews

Items 1 - 10 of 27

Show per page
  1. Shared use of keys
    Rating
    100%
    The length of the screw should be a little longer because it hits the tree under the board.
    (Translated by machine.)

    Review by

    Posted on

  2. Key storage for company-owned vehicles
    Rating
    80%
    I used to use a battery-powered push key key box, but I replaced it with a dial-powered key box because the contact got worse and the push key stopped responding and the battery was exhausted. The one I purchased had a problem that the change bar of the dial key did not work for the first time, but I am using the second one because I was able to exchange it immediately. Dial keys are useful because they do not drain the battery and can be set easily. However, I don't think it's the first time I've seen it because it didn't contain a manual for dial key settings.
    (Translated by machine.)

    Review by

    Posted on

  3. I am using it to deal with broken items that are used by users.
    Rating
    100%
    No other dial and key are working in this price range, and it's compact and pleasing.
    (Translated by machine.)

    Review by

    Posted on

  4. Car lock
    Rating
    60%
    The outer case is good, but the inside is tiny. A little key chain, car number key chain, etc.
    (Translated by machine.)

    Review by

    Posted on

  5. Key storage at all times
    Rating
    80%
    I ordered it and it arrived immediately. I was in a hurry so I was saved. I was able to purchase the desired product more conveniently than going to the home center and searching for the product. The main body of the product is heavier than I imagined, but the key is protected by that much. It also has holes for wall mounting and comes with screws. You can rest assured that it will be installed on the wall so that it will not be carried around. Setting a password is also easy. You can store a considerable number of keys, but it will be heavier, so I'm only worried about the thickness of the attached wall and whether the attached short nails can withstand the weight. I'm almost satisfied rather than a little satisfied.
    (Translated by machine.)

    Review by

    Posted on

  6. key box
    Rating
    80%
    I am using it as a key box. It also comes with a key chain so it is easy to manage. The size is just right.
    (Translated by machine.)

    Review by

    Posted on

  7. Key storage for company personal wagon
    Rating
    60%
    Not many keys can be stored for the size of the key box. If it's a small key, the inside is squishy. Maybe it's for storing a large key. However, while other companies' products cost 7,000 yen, you can purchase them for about half the price, so if you have enough space to install them, there will be no problem.
    (Translated by machine.)

    Review by

    Posted on

  8. In-house key management
    Rating
    80%
    It comes with as many key chains as the number of keys that can be stored, so it can be organized very compactly and management has become smarter.
    (Translated by machine.)

    Review by

    Posted on

  9. Entering and exiting the interior work
    Rating
    60%
    For external installation, I used to make a hole in the bottom where water collects in rainy weather, but it is good if there is a drain hole in the bottom from the beginning when it rusted
    (Translated by machine.)

    Review by

    Posted on

  10. Company spare key storage
    Rating
    100%
    Thank you for your prompt response. The product was also very good.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 27

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account