All Category

Silent Slipper Pad

from S$7.69
Min. 6 days
Uses a special structure pad. Soundproofing performance is added to the slip pad. The sound of dragging furniture in apartment buildings is reduced.
Allowable Load (kg):  20 / piece
Heat Resistance Temperature (℃):  80
Color:  Black
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
PR-075
PR-062
PR-064
PR-063
Package Qty
Shipping
Price
Qty
 
 
 
1pack(4pc)
Min. 6 days
S$8.99
- +
1pack(4pc)
Min. 6 days
S$7.69
- +
1pack(4pc)
Min. 6 days
S$7.99
- +
1pack(4pc)
Min. 6 days
S$9.99
- +
Width (mm)
Length (mm)
Dimension (mm)
Type
all
all
all
all
28
28
D9×H28×W28
Square
18
18
D7×H18×W18
Round
21
21
D9×H21×W21
Round
24
24
D9×H24×W24
Round
Page
Width (mm)
Length (mm)
Dimension (mm)
Type
  • Item #: 52799224

    Mfr #: PR-075

    Package Qty: 1pack(4pc)

    S$8.99

    Shipping: Min. 6 days

    Technical Specs:

    Width (mm) 28 Length (mm) 28 Dimension (mm) D9×H28×W28 Type Square

    - +
  • Item #: 52799233

    Mfr #: PR-062

    Package Qty: 1pack(4pc)

    S$7.69

    Shipping: Min. 6 days

    Technical Specs:

    Width (mm) 18 Length (mm) 18 Dimension (mm) D7×H18×W18 Type Round

    - +
  • Item #: 52799242

    Mfr #: PR-064

    Package Qty: 1pack(4pc)

    S$7.99

    Shipping: Min. 6 days

    Technical Specs:

    Width (mm) 21 Length (mm) 21 Dimension (mm) D9×H21×W21 Type Round

    - +
  • Item #: 52799258

    Mfr #: PR-063

    Package Qty: 1pack(4pc)

    S$9.99

    Shipping: Min. 6 days

    Technical Specs:

    Width (mm) 24 Length (mm) 24 Dimension (mm) D9×H24×W24 Type Round

    - +
Page