All Category

Printer Stand

from S$139.90
Min. 2 days
A steel printer stand that also supports large laser printers.
Equipment such as laser printers can be stored under the desk.
With a handle, it is easy to move back and forth. * Please note the following points for products shipped directly from the furniture manufacturer.

・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.

・ We cannot accept changes, cancellations, returns or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at a later date.

・ Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.
Mass (kg):  3.8
Top Panel Dimensions, Width W x Depth D (mm):  500×500
Dimensions, Width W x Depth D x Height H (mm):  500×535×90
Uniform Load Capacity (kg):  60
Material:  Steel (Epoxy powder coating)
Color:  White
Specification:  With casters
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
LPS-T5050F
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$139.90
- +
Page
  • Item #: 55676872

    Mfr #: LPS-T5050F

    Package Qty: 1pc

    S$139.90

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account