All Category

2 Plies Napkin

Rating:
80%
from S$4.89
Min. 2 days
You can easily enjoy coordination by using different colors depending on the season and menu. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products shipped directly from the manufacturer cannot be delivered to private homes. Only corporate names can be delivered to the delivery address.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pack(50pc)
Min. 2 days
S$4.89
- +
1pack(50pc)
Min. 2 days
S$7.99
- +
1pack(50pc)
Min. 2 days
S$4.89
- +
1pack(50pc)
Min. 5 days
S$8.49
- +
1pack(50pc)
Min. 2 days
S$4.89
- +
1pack(50pc)
Min. 4 days
S$7.99
- +
1pack(50pc)
Min. 2 days
S$4.89
- +
1pack(50pc)
Min. 2 days
S$7.99
- +
1pack(50pc)
Min. 2 days
S$4.89
- +
1pack(50pc)
Min. 2 days
S$8.49
- +
Material
Dimension (mm)
Pattern
all
all
all
100% Pulp
About 250 × 250
Green peace
100% Pulp
About 450 × 450
Green peace
100% Pulp
About 250 × 250
Marongrasse
100% Pulp
About 450 × 450
Marongrasse
100% Pulp
About 250 × 250
Orange
100% Pulp
About 450 × 450
Orange
100% Pulp
About 250 × 250
Lemon
100% Pulp
About 450 × 450
Lemon
100% Pulp
About 250 × 250
Italian red
100% Pulp
About 450 × 450
Italian red
Material
Dimension (mm)
Pattern
  • Item #: 70128004

    Mfr #: 25cm

    Package Qty: 1pack(50pc)

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 250 × 250 Pattern Green peace

    - +
  • Item #: 70128013

    Mfr #: 45cm

    Package Qty: 1pack(50pc)

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 450 × 450 Pattern Green peace

    - +
  • Item #: 70128022

    Mfr #: 25cm

    Package Qty: 1pack(50pc)

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 250 × 250 Pattern Marongrasse

    - +
  • Item #: 70128038

    Mfr #: 45cm

    Package Qty: 1pack(50pc)

    S$8.49

    Shipping: Min. 5 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 450 × 450 Pattern Marongrasse

    - +
  • Item #: 70128047

    Mfr #: 25cm

    Package Qty: 1pack(50pc)

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 250 × 250 Pattern Orange

    - +
  • Item #: 70128056

    Mfr #: 45cm

    Package Qty: 1pack(50pc)

    S$7.99

    Shipping: Min. 4 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 450 × 450 Pattern Orange

    - +
  • Item #: 70128065

    Mfr #: 25cm

    Package Qty: 1pack(50pc)

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 250 × 250 Pattern Lemon

    - +
  • Item #: 70128074

    Mfr #: 45cm

    Package Qty: 1pack(50pc)

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 450 × 450 Pattern Lemon

    - +
  • Item #: 70128083

    Mfr #: 25cm

    Package Qty: 1pack(50pc)

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 250 × 250 Pattern Italian red

    - +
  • Item #: 70128092

    Mfr #: 45cm

    Package Qty: 1pack(50pc)

    S$8.49

    Shipping: Min. 2 days

    Technical Specs:

    Material 100% Pulp Dimension (mm) About 450 × 450 Pattern Italian red

    - +

Customer Reviews

4 Item(s)

Show per page
  1. as customer cutlery
    Rating
    100%
    I bought other colors, but the color is good, the size is perfect for use as cutlery, and you can keep it clean by changing it frequently.
    (Translated by machine.)

    Review by

    Posted on

  2. Table decoration
    Rating
    20%
    The color was too different from the photo. It was a pale color like a mixture of green and white. I'm sorry I ordered it for Christmas.
    (Translated by machine.)

    Review by

    Posted on

  3. When customers eat food
    Rating
    100%
    The quality of the paper is good and solid, and I am fully satisfied.
    (Translated by machine.)

    Review by

    Posted on

  4. At meal time
    Rating
    100%
    There are many types of colors that can be selected, and I am grateful that there are several that have a calm color.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account