All Category

CS1 Helmet

Rating:
95%
from S$99.90
Min. 2 days
A hat-like helmet that seeks simplicity for everyday use. With a "front visor" that gives a stylish impression. Equipped with a "normal inner pad set" that emphasizes breathability for the purpose of introducing air. You can adjust the size by turning the dial. Adopted "Adjuster Band Set-9"
Recommended by JCF (public interest incorporated foundation) Japan Cycling Federation * About JCF recommended helmets
The JCF recommended helmet is a system established to promote the spread of safety throughout cycle sports and to promote the wearing of helmets in various aspects of cycle sports. However, this helmet cannot be used in JCF official competitions.
Mass (g):  235
Head Circumference (cm):  57~60
Size:  M/L
Included Accessories:  Normal inner pad set, front visor
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 6 days
S$99.90
- +
1pc
Min. 6 days
S$99.90
- +
1pc
Min. 2 days
S$99.90
- +
1pc
Min. 6 days
S$99.90
- +
Color
all
Matt off-white
Matte black
Matt herringbone gray
Matt Navy
Page
Color
  • Item #: 69321866

    Mfr #: CS-1

    Package Qty: 1pc

    S$99.90

    Shipping: Min. 6 days

    Technical Specs:

    Color Matt off-white

    - +
  • Item #: 69321875

    Mfr #: CS-1

    Package Qty: 1pc

    S$99.90

    Shipping: Min. 6 days

    Technical Specs:

    Color Matte black

    - +
  • Item #: 69321884

    Mfr #: CS-1

    Package Qty: 1pc

    S$99.90

    Shipping: Min. 2 days

    Technical Specs:

    Color Matt herringbone gray

    - +
  • Item #: 69321893

    Mfr #: CS-1

    Package Qty: 1pc

    S$99.90

    Shipping: Min. 6 days

    Technical Specs:

    Color Matt Navy

    - +
Page

Customer Reviews

4 Item(s)

Show per page
  1. When commuting by bicycle
    Rating
    80%
    It is light and looks refreshing. It is compulsory to wear a helmet, so I wear it firmly.
    (Translated by machine.)

    Review by

    Posted on

  2. I wear it when I run with the 2001 Mazda Roadster open.
    Rating
    100%
    As for how it looks to people, let's put it aside, and the wind coming out of the overhead slit is cool and comfortable.
    (Translated by machine.)

    Review by

    Posted on

  3. For bicycle commuting
    Rating
    100%
    Light and well-ventilated, the adjuster fits snugly on your head. The design is gentle and good for commuting. The velcro that holds the sun visor isn't very solid, but I recommend it.
    (Translated by machine.)

    Review by

    Posted on

  4. For manting bikes
    Rating
    100%
    It fits nicely to me, who is older than dedicated to mounting. I was lightly surprised than I expected.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account