All Category

Trunk Toolbox

Rating:
93%
from S$14.99
Min. 2 days
A sturdy press-integrated type that can withstand hard use. It is a single-sided structure. Convenient for stacking with unevenness on the four corners to prevent skidding. The middle plate is not attached.
Hook:  None
Material (Main Unit):  Steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
T-150SV
T-190SV
T-15SV
T-190DG
T-190LG
T-190LS
T-190MBK
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$17.99
- +
1pc
Min. 2 days
S$14.99
- +
1pc
Min. 2 days
S$17.99
- +
1pc
Min. 2 days
S$15.99
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$19.99
- +
Mass (kg)
Outer Dimensions / Depth (mm)
Effective internal dimensions / width (mm)
External Dimensions / Width (mm)
2018 Trusco page
effective internal dimensions / height (mm)
External Dimensions / Height (mm)
Trusco Part No.
effective internal dimensions / depth (mm)
Color
all
all
all
all
all
all
all
-
all
all
0.15
105
137
154
4 2033
19
29
856-3677
88
Blue
0.3
105
141
142
-
41
52
328-7963
94
Silver
0.3
105
141
142
-
41
52
120-0895
94
Blue
0.4
109
186
203
-
41
56
328-7971
88
Silver
0.4
109
186
203
-
41
56
120-0909
88
Blue
0.15
105
137
154
4 2033
19
29
856-3678
88
Silver
0.4
109
186
203
4 2033
41
56
856-3672
88
Dark Gray
0.4
109
186
203
4 2033
41
56
856-3673
88
Light gray
0.4
109
186
203
4 2033
41
56
856-3674
88
Light sand
0.4
109
186
203
4 2033
41
56
856-3675
88
Matte black
Mass (kg)
Outer Dimensions / Depth (mm)
Effective internal dimensions / width (mm)
External Dimensions / Width (mm)
2018 Trusco page
effective internal dimensions / height (mm)
External Dimensions / Height (mm)
Trusco Part No.
effective internal dimensions / depth (mm)
Color
  • Item #: 89705062

    Mfr #: T-15

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.15 Outer Dimensions / Depth (mm) 105 Effective internal dimensions / width (mm) 137 External Dimensions / Width (mm) 154 2018 Trusco page 4 2033 effective internal dimensions / height (mm) 19 External Dimensions / Height (mm) 29 Trusco Part No. 856-3677 effective internal dimensions / depth (mm) 88 Color Blue

    - +
  • Item #: 37311023

    Mfr #: T-150SV

    Package Qty: 1pc

    S$17.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.3 Outer Dimensions / Depth (mm) 105 Effective internal dimensions / width (mm) 141 External Dimensions / Width (mm) 142 2018 Trusco page - effective internal dimensions / height (mm) 41 External Dimensions / Height (mm) 52 Trusco Part No. 328-7963 effective internal dimensions / depth (mm) 94 Color Silver

    - +
  • Item #: 08380102

    Mfr #: T-150

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.3 Outer Dimensions / Depth (mm) 105 Effective internal dimensions / width (mm) 141 External Dimensions / Width (mm) 142 2018 Trusco page - effective internal dimensions / height (mm) 41 External Dimensions / Height (mm) 52 Trusco Part No. 120-0895 effective internal dimensions / depth (mm) 94 Color Blue

    - +
  • Item #: 37311032

    Mfr #: T-190SV

    Package Qty: 1pc

    S$17.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.4 Outer Dimensions / Depth (mm) 109 Effective internal dimensions / width (mm) 186 External Dimensions / Width (mm) 203 2018 Trusco page - effective internal dimensions / height (mm) 41 External Dimensions / Height (mm) 56 Trusco Part No. 328-7971 effective internal dimensions / depth (mm) 88 Color Silver

    - +
  • Item #: 08380111

    Mfr #: T-190

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.4 Outer Dimensions / Depth (mm) 109 Effective internal dimensions / width (mm) 186 External Dimensions / Width (mm) 203 2018 Trusco page - effective internal dimensions / height (mm) 41 External Dimensions / Height (mm) 56 Trusco Part No. 120-0909 effective internal dimensions / depth (mm) 88 Color Blue

    - +
  • Item #: 89705078

    Mfr #: T-15SV

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.15 Outer Dimensions / Depth (mm) 105 Effective internal dimensions / width (mm) 137 External Dimensions / Width (mm) 154 2018 Trusco page 4 2033 effective internal dimensions / height (mm) 19 External Dimensions / Height (mm) 29 Trusco Part No. 856-3678 effective internal dimensions / depth (mm) 88 Color Silver

    - +
  • Item #: 89705087

    Mfr #: T-190DG

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.4 Outer Dimensions / Depth (mm) 109 Effective internal dimensions / width (mm) 186 External Dimensions / Width (mm) 203 2018 Trusco page 4 2033 effective internal dimensions / height (mm) 41 External Dimensions / Height (mm) 56 Trusco Part No. 856-3672 effective internal dimensions / depth (mm) 88 Color Dark Gray

    - +
  • Item #: 89705096

    Mfr #: T-190LG

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.4 Outer Dimensions / Depth (mm) 109 Effective internal dimensions / width (mm) 186 External Dimensions / Width (mm) 203 2018 Trusco page 4 2033 effective internal dimensions / height (mm) 41 External Dimensions / Height (mm) 56 Trusco Part No. 856-3673 effective internal dimensions / depth (mm) 88 Color Light gray

    - +
  • Item #: 89705105

    Mfr #: T-190LS

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.4 Outer Dimensions / Depth (mm) 109 Effective internal dimensions / width (mm) 186 External Dimensions / Width (mm) 203 2018 Trusco page 4 2033 effective internal dimensions / height (mm) 41 External Dimensions / Height (mm) 56 Trusco Part No. 856-3674 effective internal dimensions / depth (mm) 88 Color Light sand

    - +
  • Item #: 89705114

    Mfr #: T-190MBK

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Mass (kg) 0.4 Outer Dimensions / Depth (mm) 109 Effective internal dimensions / width (mm) 186 External Dimensions / Width (mm) 203 2018 Trusco page 4 2033 effective internal dimensions / height (mm) 41 External Dimensions / Height (mm) 56 Trusco Part No. 856-3675 effective internal dimensions / depth (mm) 88 Color Matte black

    - +

Customer Reviews

Items 1 - 10 of 18

Show per page
  1. accessory case
    Rating
    80%
    I put small parts and small tools. The downside is that you can't see what's in it from the outside, so you don't know where you put it. There are many tool boxes. (Lol)
    (Translated by machine.)

    Review by

    Posted on

  2. Used in lure fishing
    Rating
    80%
    It is used for organizing small items. I like it because it can be stacked
    (Translated by machine.)

    Review by

    Posted on

  3. Tool storage
    Rating
    100%
    Made of steel, it is sturdy and reliable even when used hard. The colors are also abundant and easy to distinguish.
    (Translated by machine.)

    Review by

    Posted on

  4. Work accessory case
    Rating
    100%
    I put the tools and materials used for making miscellaneous goods and use them repeatedly. If you unify with the same color, it will be very cute.
    (Translated by machine.)

    Review by

    Posted on

  5. For managing ratchet sets
    Rating
    100%
    I bought it to carry a ratchet, a socket, a quick spinner, and an exhaust in a 3/8 ratchet set. I think it can be used in just the right size.
    (Translated by machine.)

    Review by

    Posted on

  6. Camping equipment storage
    Rating
    100%
    It's sturdy, easy to use, doesn't look cheap, and feels good.
    (Translated by machine.)

    Review by

    Posted on

  7. Organize small items
    Rating
    100%
    You can store various things for any purpose. The design is simple and sturdy, so I recommend it.
    (Translated by machine.)

    Review by

    Posted on

  8. Bill storage box
    Rating
    80%
    It was easy to use if there was a little more height. There is no problem with the appearance and painting
    (Translated by machine.)

    Review by

    Posted on

  9. Tool storage
    Rating
    80%
    I liked the design and bought it. Since it is made of metal, it can be used for a long time. It seems that there are many color variations at the manufacturer, but I hope that Monotaro will be able to purchase other colors as well. Also, I think it would be good to make it in Monotaro's original color.
    (Translated by machine.)

    Review by

    Posted on

  10. During car repair work
    Rating
    100%
    We purchased for storing tools. The size is just right, and it feels easy to use. I would like to purchase it again.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 18

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages