All Category

Polyester Net Multipurpose

Rating:
50%
from S$46.99
Min. 2 days
The structure is easy to stretch because it contains a rope. It can be used to prevent large luggage from falling and to take safety measures. For curing nets, etc. * Because of the rhombus, the size may differ depending on how it is stretched. * We do not guarantee the prevention of falling parts or invasion of animals. * There may be joints in the product.
Scale (mm):  90
Wire Diameter Φ(mm):  Net part: 3.2, rope part: 9
Material (net):  Polyester
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$46.99
- +
1pc
Min. 2 days
S$78.99
- +
1pc
Min. 2 days
S$109.90
- +
1pc
Min. 2 days
S$159.90
- +
Dimension (m)
all
About (vertical) 1.8 x (horizontal) 2.7
About (vertical) 2.7 x (horizontal) 3.6
About (vertical) 3.6 × (horizontal) 5.4
About (vertical) 5.4 x (horizontal) 7.2
Page
Dimension (m)
  • Item #: 38246663

    Mfr #: -

    Package Qty: 1pc

    S$46.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (m) About (vertical) 1.8 x (horizontal) 2.7

    - +
  • Item #: 38246688

    Mfr #: -

    Package Qty: 1pc

    S$78.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (m) About (vertical) 2.7 x (horizontal) 3.6

    - +
  • Item #: 38246706

    Mfr #: -

    Package Qty: 1pc

    S$109.90

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (m) About (vertical) 3.6 × (horizontal) 5.4

    - +
  • Item #: 38246715

    Mfr #: -

    Package Qty: 1pc

    S$159.90

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (m) About (vertical) 5.4 x (horizontal) 7.2

    - +
Page

Customer Reviews

4 Item(s)

Show per page
  1. no problem
    Rating
    100%
    The object is solid, durable even when exposed to direct sunlight for a long time, and there is no problem in using it.
    (Translated by machine.)

    Review by

    Posted on

  2. As a net to prevent luggage from scattering
    Rating
    60%
    There are places where the edges are loose and frayed, but since it is used as a net to prevent the scattering of luggage, there is no problem in using it by connecting it lightly. Suitable for the price.
    (Translated by machine.)

    Review by

    Posted on

  3. Parts fall prevention
    Rating
    20%
    Since the mesh processing is very loose and easily shifts, the mesh size varies and large holes can be opened or unraveled. It's hard to fix because all the meshes are so. I want to return anything that can be returned.
    (Translated by machine.)

    Review by

    Posted on

  4. fall prevention
    Rating
    20%
    The end of the net was not properly treated, and the rope on the outer circumference was unwound and re-knitted, but it was not repaired cleanly, and many of the nets were untied. I would like to return it if possible.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages