All Category

KF Flange

from S$17.99
Min. 13 days
KF flange for vacuum piping. Seal using the center ring. * Be careful when installing and removing so that the seal surface is not damaged.
RoHS directive (corresponding to 10 substances):  1
Material:  SUS304
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
MCK-3016-SP
MCK-3063
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 5 days
S$17.99
- +
1pc
Min. 13 days
S$64.99
- +
Type
Dimension E (mm)
Suitable Pipe
Dimension C (Φmm)
Dimension B (Φmm)
Dimension D (Φmm)
Dimension A (Φmm)
Suitable Flange
all
all
all
all
all
all
all
all
(b) Butt outer welding
20
15A (10S)
18
17.2
21.7
30
KF16
(a) For butt outside welding
20
63A t=3.05(10S)
70.2
70.2
76.3
87
KF63
Type
Dimension E (mm)
Suitable Pipe
Dimension C (Φmm)
Dimension B (Φmm)
Dimension D (Φmm)
Dimension A (Φmm)
Suitable Flange
  • Item #: 40292858

    Mfr #: MCK-3016-SP

    Package Qty: 1pc

    S$17.99

    Shipping: Min. 5 days

    Technical Specs:

    Type (b) Butt outer welding Dimension E (mm) 20 Suitable Pipe 15A (10S) Dimension C (Φmm) 18 Dimension B (Φmm) 17.2 Dimension D (Φmm) 21.7 Dimension A (Φmm) 30 Suitable Flange KF16

    - +
  • Item #: 40292919

    Mfr #: MCK-3063

    Package Qty: 1pc

    S$64.99

    Shipping: Min. 13 days

    Technical Specs:

    Type (a) For butt outside welding Dimension E (mm) 20 Suitable Pipe 63A t=3.05(10S) Dimension C (Φmm) 70.2 Dimension B (Φmm) 70.2 Dimension D (Φmm) 76.3 Dimension A (Φmm) 87 Suitable Flange KF63

    - +