All Category

Cold Brew Coffee Pot 1000ml Coffee Dripper 8 Cups

Rating:
100%

Cold Brew Coffee Pot 1000ml Coffee Dripper 8 Cups

Rating:
100%
from S$16.99
Min. 2 days
You can easily make delicious cold brew coffee.
A pot that can be made without the hassle of cold brew coffee and can be stored as it is.
Since the coffee is carefully extracted with water, you can enjoy the original taste and aroma of coffee beans.
With a long strainer with a fine mesh. Dishwasher / dryer can be used.
Capacity (mL):  1000
Dimensions, Width W x Depth D x Height H (mm):  138×94×294
Feature:  Hot water OK, dishwasher OK
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
MCPN-14CBR
MCPN-14R
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$16.99
- +
Color
all
Brown
Red
Page
Color
  • Item #: 43374486

    Mfr #: MCPN-14CBR

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Brown

    - +
  • Item #: 43374495

    Mfr #: MCPN-14R

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Red

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. For beverages during breaks
    Rating
    100%
    It takes a little time because it is drained, but it feels like you can usually make one day's worth at a time. It's more helpful than preparing each time. I think it costs less than asking for a bottle of coffee.
    (Translated by machine.)

    Review by

    Posted on

  2. Use when you want to drink coffee.
    Rating
    100%
    It is a very good product because it is easy to use and simple.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account