Buy more than* S$200* and get FREE SHIPPING

  • Kurosomeyukagawa cutter case two-stage
  • Kurosomeyukagawa cutter case two-stage
  • Kurosomeyukagawa cutter case two-stage

Kurosomeyukagawa cutter case two-stage SI-08

2.00 (1)
Item.#
01141552
Mfr.#
SI-08
Package Qty.
1pc
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Dimension (mm)
W65xH200
Compatible Belt Width (mm)
60
Weight (g)
70
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
During sealing operation
2
From Japan
On 2018-01-14 23:41:05
Sewing is too weak. The blade pocket has come apart. If this is the case, the products on the regular campus can be used longer.
This review is about item#1141552.