Buy more than* S$200* and get FREE SHIPPING

  • Stainless Jack point hex
  • Stainless Jack point hex
  • Stainless Jack point hex

Stainless Jack point hex SHJB45

4.00 (6)
Item.#
05757684
Mfr.#
SHJB45
Package Qty.
1box(200pc)
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2019-03-29
Now we ship to...
...see all
Item Feature
Screw Size
5x45
Drill length k (mm)
5.5
Drill Width dk (mm)
4.1
Overall Length L (mm)
45.0
Head Diameter D (phi mm)
11.0
Head Height H (mm)
5.2
Working Length L1 (mm)
33.0
Opposite Side B(mm)
8.0
Screw Diameter d
4.8
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Used for pillar of aluminum
5
From Japan
On 2018-06-15 11:51:43
You can search for the products you want and we are saved to purchase in a timely manner. It is very handy because you can not get it easily at a nearby home center. I would like to order from now as well.
This review is about item#05757684.
I am using it for gardening, agricultural greenhouses house construction
4
From Japan
On 2018-01-18 19:14:59
It was an order in a box, but the box was damaged and several were out. I repaired with packaging tape so I would like to wrap it though sorry to trouble you the next time.
This review is about item#5757718.
For repairing outer wall
3
From Japan
On 2017-12-28 15:08:29
I used it regularly. What is the weather resistance? ~
This review is about item#5757702.
Signboard frame processing
5
From Japan
On 2017-03-22 07:41:41
I have used it before but I am satisfied with no problem and strength.
This review is about item#05757666.
To stop the steel frame
4
From Japan
On 2017-01-13 09:08:17
There is no particular problem. Cospa is good as well. The arrival was also early.
This review is about item#5757657.
Sheet metal work
3
From Japan
On 2015-11-28 16:53:17
It is good.
This review is about item#05757736.