Buy more than* S$200* and get FREE SHIPPING

  • Deep socket for impact
  • Deep socket for impact
  • Deep socket for impact

Deep socket for impact PT-417L

5.00 (2)
Item.#
10082037
Mfr.#
PT-417L
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With O ring pin
Dimensions L (mm)
60
Opposite Side Dimension(mm)
17
Dimension l (mm)
17
Plug Angle (mm)
12.7(1/2")
Dimension d (mm)
29
Dimensions D (mm)
26
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembly work
5
From Japan
On 2014-08-26 13:44:50
Good finish.
This review is about item#10082037.
Tire removal
5
From Japan
On 2014-02-12 18:29:29
The amount is also reasonable, I am satisfied because it is a consumable item
This review is about item#10082046.