Buy more than* S$200* and get FREE SHIPPING

  • Carbide Hole Saw
  • Carbide Hole Saw
  • Carbide Hole Saw

Carbide Hole Saw SH-70

3.00 (2)
Item.#
10090087
Mfr.#
SH-70
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2019-02-26
Now we ship to...
...see all
Item Feature
Type
SH-type (set product)
Blade Diameter (phi mm)
70
Operating Electric Motor
Electric drill and vibration drill (rotation mode)
Chuck Dimensions (mm)
10
Set Contents
Cobalt center drill C-8050 ​​Horuso worm screw over 8mm M808 Carbide Horuso over SH
Purpose
For hole-boring of thick plates up to 4.5mm like steel plates, stainless steel plates, copper plates, aluminum plates, plastics, etc.
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
3
From Japan
On 2016-11-26 10:18:43
I think that you should use it by paying attention to the rotation speed at the time of use. Last time, I suddenly surprised the tip broke.
This review is about item#10089992.
Ceiling sandwich panel opening
3
From Japan
On 2016-05-28 07:14:29
I challenged SUS sandwich panel + 2 mm SUS board and opened safely. Was good! It is!
This review is about item#10090087.