Buy more than* S$200* and get FREE SHIPPING

  • Extension Screw Adaptor
  • Extension Screw Adaptor
  • Extension Screw Adaptor

Extension Screw Adaptor PF01-M5

5.00 (2)
Item.#
10368355
Mfr.#
PF01-M5
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and screw
Dimensions L (mm)
8
Weight (g)
5.7
RoHS Directive
Yu
Dimensions A1(mm)
6
Dimensions A1 (mm)
8
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0 to 60(No freezing)
Dimensions P (mm)
M5x0.8
Dimension r (mm)
R1/8
Dimensions B (mm)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
3d printer
5
From Japan
On 2016-08-25 16:19:16
Use it to remove the tube joint of Da Vinci jr. It is good to expand the hole slightly.
Used to convert gauge of pressure gauge
5
From Japan
On 2015-06-06 21:23:41
I purchased it because it is necessary to convert the pressure gauge of R1 / 8 diameter mounting screw to M5. There is no leakage of air and there is no dissatisfaction at all in use. I will buy it if necessary.
This review is about item#10368355.