Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays, we will close 2018/12/29~2019/1/3 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Ultra Fina Soft Buff
  • Ultra Fina Soft Buff
  • Ultra Fina Soft Buff

Ultra Fina Soft Buff 5766

4.54 (13)
Item.#
11053996
Mfr.#
5766
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter x Inside Diameter (phi mm)
190x25
Installation Method
Magic type (About phi145 - 150 buff pads)
Thickness (mm)
(Sponge) 50
Material
Thermal interface material (sponge) / polyurethane Steel / nylon loop
Customer Reviews
5 star 10
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Car body shine
5
From Japan
On 2018-06-10 13:14:33
I use it for car body polishing. I use it when coating is done after polishing with a compound. I think that it is best for finishing because the eyes are fine.
This review is about item#11053996.
Finishing aurora mark removal
5
From Japan
On 2017-05-04 22:03:23
It was easy to polish and finished cleaner than I thought it was.
This review is about item#35677957.
Automobile coating
5
From Japan
On 2017-04-14 02:00:09
It was large in size and easy to use and it was able to be polished beautifully. I will also purchase
This review is about item#11053996.
Automobile Maintenance
5
From Japan
On 2017-02-02 17:00:28
There is of course trust because it is a 3M product, but it is quite helpful because it is not quite at home center.
This review is about item#35677957.
Car body polishing
5
From Japan
On 2016-11-22 14:57:58
Stall 3M! There is no mistake that there is only professional witness. Should you buy cheap ones only by looking at the immediate price, you should buy the obvious thing from the beginning if it fails. It is worth more than the price, it seems to be used all the time if you clean it properly after use. Of course the abrasive is also 3M.
This review is about item#11053996.
Vehicle polishing
5
From Japan
On 2016-07-31 17:49:59
Product of 3M, sponge degradation is slow and can be used for a long time. Although I used to get ragged with other sponges for some time, 3M is strong against heat and withstands rubbing.
This review is about item#35677957.
car
5
From Japan
On 2016-06-16 14:37:02
It finished cleanly. I am satisfied.
This review is about item#35677957.
usually
3
From Japan
On 2016-03-12 10:45:39
It was normal.
This review is about item#11053996.
Used car finishing
3
From Japan
On 2015-12-18 14:53:22
Although it is used only once, when it is attached to the buff, it is one size larger, so it is hard to use until you get used to it. After that, how is the durability?
This review is about item#11053996.
Polished
5
From Japan
On 2015-07-09 23:30:03
It became easily shiny!
This review is about item#11053996.