Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Wiper Blade
  • Wiper Blade
  • Wiper Blade

Wiper Blade 450

4.19 (595)
Item.#
11074393
Mfr.#
450
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Standard rubber (Refill)
Installation Shape
U clip (9x3)
Width (mm)
6
Length (mm)
450
Material (Body)
Steel
Caution
When the glass comes with oil film, even with a new wiper the wiping is bad. If wipers are operated with the small stones and foreign particles still there, there may be scratches on the glass.
Type adapted
Exclusive right handle
Customer Reviews
5 star 371
4 star 85
3 star 71
2 star 19
1 star 49
Review Rating: 4.19
595 Customer Reviews
The reviews are automatic translation.
At the time of car inspection
4
From Japan
On 2019-01-20 14:50:56
We used at the time of car inspection maintenance, but was able to use without a problem in particular
This review is about item#11074384.
Replace Wiper
5
From Japan
On 2018-05-06 18:28:18
Product is no problem. It is cheap so I use it every time.
This review is about item#11074375.
To keep a commercial vehicle
5
From Japan
On 2017-05-18 15:36:17
I am buying it because of the price. Compared to the stand, the price is cheap so it is easy to use and easy to use.
This review is about item#11074384.
During maintenance
5
From Japan
On 2017-02-27 18:38:01
I always use it, but the quality is fine. It is saved because it is cheaper than rubber buying to change it more than anything else.
This review is about item#11074411.
For cars
3
From Japan
On 2017-02-13 19:02:17
There are some somewhat difficult to install, but this is enough with cheap
This review is about item#11074427.
Just like a monotaro brand
5
From Japan
On 2017-01-30 14:02:00
Aging of chatter and rubber at a past high price in about six months Although the arm part was a big expenditure with rust, but it came to purchase at one-third the low price here ※ cheap, long lasting, no rust And economically saved
This review is about item#11074402.
Automobile wiper change
5
From Japan
On 2017-01-13 13:20:37
The chatter was big. It was cheap, so I was able to use it for replacing it.
This review is about item#11074366.
When car maintenance
5
From Japan
On 2016-12-14 15:43:43
It is a repeater. It was good at cheap and fast delivery. There is no functional problem.
This review is about item#11074411.
Maintenance vehicle maintenance
5
From Japan
On 2016-10-19 23:23:27
this is good. It can be used cheaply. I will not buy rubber alone.
This review is about item#11074384.
Work maintenance
5
From Japan
On 2016-07-08 10:22:44
It's OK if you are cheap.
This review is about item#11074411.