Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Raceway End Cap
  • Raceway End Cap
  • Raceway End Cap
  • Raceway End Cap

Raceway End Cap SWA-77-I

4.67 (3)
Item.#
11125484
Mfr.#
SWA-77-I
Package Qty.
1PC
Ship pack of
1
9.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Parts for piping and wall surfaces
Material
PVC
Caution
Depending on the condition of existing piping, you may not be able to retrofit construction. When constructing, please check on the status of the well site. on fitting portion, junction part,pierce part, ground wall part, screw holes,etc. always fill putt
Color
Ivory
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air conditioning piping construction
4
From Japan
On 2018-08-31 10:40:50
The house was renovated by the metal siding cover method, but the siding shop opened the hole of the piping outlet so much, so I could not cover it with the LDW-70 I purchased, so I bought it here. By covering the surrounding area with this, it was possible to completely close the opening. resend
This review is about item#41682347.
Air conditioning piping
5
From Japan
On 2014-05-25 19:29:57
Installation was able to go smoothly to existing piping.
This review is about item#11125484.
Air conditioning piping
5
From Japan
On 2013-09-25 21:36:56
It is a new installation of the air conditioner but purchased this for the rear attachment. In this case you can easily remove the cover only if outer wall paint is required. On the contrary, I did not think of the merit of choosing a product that can not be retrofitted.
This review is about item#11125484.