Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Miniature Bearing Both Side Shielded Type
  • Miniature Bearing Both Side Shielded Type
  • Miniature Bearing Both Side Shielded Type

Miniature Bearing Both Side Shielded Type BR4/8ZZ

4.66 (198)
Item.#
11698453
Mfr.#
BR4/8ZZ
Package Qty.
1pc
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2019-04-22
Now we ship to...
...see all
Item Feature
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
66000
Standard Static Rating Load Cor (N)
130
Outside Diameter D (phi mm)
8
Inside Diameter d (phi mm)
4
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Dynamic Load Rating Cr (N)
390
JIS Grade
0
Width B (mm)
3
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
55000
Customer Reviews
5 star 154
4 star 25
3 star 16
2 star 1
1 star 2
Review Rating: 4.66
198 Customer Reviews
The reviews are automatic translation.
Roller part of electric hoist
5
From Japan
On 2019-04-16 09:42:54
It is easy to use for a cheap price and very durable. I am very happy.
This review is about item#9445222.
It is used for the part of the lever mounting shaft for making the key (Morski) for transmitting the morse signal.
5
From Japan
On 2019-04-14 15:53:02
Accuracy was properly worn at the time of installation work. The rotation is also smooth.
This review is about item#11698487.
Mechanical parts
5
From Japan
On 2019-04-08 22:51:23
I used it to repair my machine. There is no problem in particular. It is cheap and can be purchased.
This review is about item#8249297.
For tool maintenance
5
From Japan
On 2019-03-21 21:37:19
I think rolling is not like a famous manufacturer. After that I would like to see durability.
This review is about item#9445222.
Used for fishing reels.
5
From Japan
On 2019-03-18 22:38:16
Use the reel bearing collar as a bearing. It turns very well. The winding comfort is also silky. I am self-satisfied.
This review is about item#11698417.
Used for toy car bearings
5
From Japan
On 2019-03-14 21:03:29
It is very good to rotate smoothly even with a slight wind by using bearings.
This review is about item#11698417.
For self-made machine tools
5
From Japan
On 2019-03-14 18:11:52
I think it has sufficient performance because it is not used for precision high-speed rotation Reasonable prices are especially favorite.
This review is about item#9445222.
Self-made jigsaw table guide
5
From Japan
On 2019-02-24 17:26:02
We use to improve sliding of slide ruler, but are perfect.
This review is about item#9445231.
Play tool repair
5
From Japan
On 2019-02-11 16:17:12
I used it for my skateboard bearing replacement. It does not require accuracy, so it is cheap and helpful.
This review is about item#9445222.
Used by DIY for hobby
5
From Japan
On 2019-02-03 19:46:58
There is no particular improvement, but I'm sorry that I could not find a bearing with an inner diameter of 16 mm.
This review is about item#11698426.