Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Double Clip
  • Double Clip
  • Double Clip
  • Double Clip

Double Clip

4.23 (60)
Item.#
17067907
Package Qty.
1box(12pc)
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2019-04-22
Now we ship to...
...see all
Item Feature
Purpose
For filing.
Size
Small small
Clip Width (mm)
15
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original. The number of sheets to be bound is the reference number.
Filing Capacity
about 40 sheet
Customer Reviews
5 star 37
4 star 13
3 star 2
2 star 3
1 star 5
Review Rating: 4.23
60 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2019-03-27 14:48:11
As it is not different from other manufacturers and the price is low, I will purchase it next time
This review is about item#17067925.
When putting together paper
1
From Japan
On 2019-03-25 16:02:28
Anyway it's hard! 70 sheets of A4 paper went for other manufacturers. 30 items were the limit with this item. Also put in the power of the whole body. . .
This review is about item#17067907.
Office work
5
From Japan
On 2019-03-04 15:24:19
As it is usable without problem normally and is not different from buying it elsewhere, it is very advantageous to buy it at this price.
This review is about item#17067916.
Cloth clip work
2
From Japan
On 2019-02-22 19:44:19
It was attractive in price, but I am worried about the edge of the both ends of the scissors side. I think that it is a very good product when the edge is R-shaped.
This review is about item#17067916.
In the paperwork
5
From Japan
On 2019-02-18 15:02:32
Despite the good functionality of the Monotarou brand double clip, it is very useful because of its low cost.
This review is about item#17067952.
Office processing etc.
4
From Japan
On 2018-12-19 19:11:24
I think that the price is cheap. I think the others are the same as ordinary goods.
This review is about item#17067925.
During machine maintenance, hold memos in parts
5
From Japan
On 2018-12-07 21:21:08
When using machine maintenance, I use it to pinch the memo filled in the part with the measurement value and the contents to ask the processing shop etc. The price is cheap and can be used easily.
This review is about item#17067907.
To close the print of the stock price that is recorded every month.
5
From Japan
On 2018-10-18 09:19:15
Anyhow surprisingly 'cheap' thing. Function is unchanged and cheap.
This review is about item#17067916.
When bundling documents
5
From Japan
On 2018-10-17 10:04:17
Size is just right, because it is cheap and large capacity, it is buying Ripi.
This review is about item#17067916.
To the document summary
5
From Japan
On 2018-10-10 15:58:05
It is handy to put together a small amount of documents. Price and quantity are reasonable and satisfying.
This review is about item#17067907.