The reviews are automatic translation.
事務処理にて
From Japan
On 2019-02-18 15:02:32
モノタロウブランドのダブルクリップは機能が良いにもかかわらず、コストが低くて大変重宝しております。
Office processing etc.
From Japan
On 2018-12-19 19:11:24
I think that the price is cheap. I think the others are the same as ordinary goods.
During machine maintenance, hold memos in parts
From Japan
On 2018-12-07 21:21:08
When using machine maintenance, I use it to pinch the memo filled in the part with the measurement value and the contents to ask the processing shop etc. The price is cheap and can be used easily.
To close the print of the stock price that is recorded every month.
From Japan
On 2018-10-18 09:19:15
Anyhow surprisingly 'cheap' thing. Function is unchanged and cheap.
When bundling documents
From Japan
On 2018-10-17 10:04:17
Size is just right, because it is cheap and large capacity, it is buying Ripi.
To the document summary
From Japan
On 2018-10-10 15:58:05
It is handy to put together a small amount of documents. Price and quantity are reasonable and satisfying.
Complete documents
From Japan
On 2018-09-29 11:07:27
It is small and easy to use, it is not bulky because it does not become thick.
When bundling a large number of documents
From Japan
On 2018-09-20 15:14:02
It was disappointing that there were about two hard springs, although it was generally satisfactory.
For paper clipping
From Japan
On 2018-09-12 18:01:54
There is nothing special even if it is said to be an impression. It can be used normally. There seems to be no replacement for 100 items of uniform products.
Document arrangement
From Japan
On 2018-08-21 16:33:55
I imagined something a bit smaller, but it was rather large.