Buy more than* S$200* and get FREE SHIPPING

  • NO600 decorative handle
  • NO600 decorative handle
  • NO600 decorative handle

NO600 decorative handle -

5.00 (1)
Item.#
18925847
Mfr.#
-
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
You can use it for handles such as doors and drawers.
Width (mm)
22
Finishing
GB
Length (mm)
115
Height (mm)
23
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of old furniture
5
From Japan
On 2017-02-14 17:49:42
Repair of old furniture that customer valued Although there was nothing of that time, it certainly could explain the design and color properly Compare fine data also very difficult to find goods
This review is about item#18925847.