Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2018/12/01 1:00-1:30am JST.
All customers cannot shop on our website during the time. Thank you.

  • Hex Cap Nut, Stainless Steel

Hex Cap Nut, Stainless Steel M16

4.57 (35)
Item.#
23443114
Mfr.#
M16
Package Qty.
1pack(3pc)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
M16
Dimensions A' (mm)
21.5
Dimensions m2 (mm)
24(+/-0.3)
Dimension S (mm)
24
Pitch
2.0
Dimensions m3 (mm)
13(0-0.36)
Dimensions T2 (mm)
1.6
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 27
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.57
35 Customer Reviews
The reviews are automatic translation.
Termination treatment of penetration nut
4
From Japan
On 2018-11-19 19:43:28
I pack it and use it for terminating the penetrating nut. It's quite heavy, so it will hurt you not to consider weight. As goods, quality may be stable.
This review is about item#5528643.
Used for installation of bulletins and installation of handrails etc.
5
From Japan
On 2018-11-16 21:11:59
Since I just bought it, I do not know the durability after use, but there was no problem in strength at the stage of use. It is used in conjunction with the hanger bolt which is the product of Osaka soul as well.
This review is about item#5528625.
Used as self-made universal bolt fixing
5
From Japan
On 2018-05-29 21:48:57
It was perfect and satisfying goods. Thank you very much.
This review is about item#5528652.
Model making
5
From Japan
On 2018-04-17 17:29:28
Too many numbers, please give me half the number.
This review is about item#5528607.
It is profitable with cheap price
5
From Japan
On 2018-01-27 17:15:49
I am saved very much because the number of entries is cheap. I will use it frequently.
This review is about item#5528634.
To fix machine parts
5
From Japan
On 2018-01-07 16:48:29
There is no problem in both precision and strength of the product. Stainless steel is strong against rust and is very helpful.
This review is about item#5528616.
Machine repair
5
From Japan
On 2017-07-21 23:58:11
Combined with high tension bolt, both strength, accuracy and finish are satisfied.
This review is about item#23443114.
Grating repair
5
From Japan
On 2017-06-26 09:26:34
I purchased it for size confirmation Tens of other items will be required
This review is about item#23443114.
Keeping the fence
5
From Japan
On 2017-06-04 08:11:14
I tried to use it together with the washer to hold down the block fence. I still hold down the fence without problems.
This review is about item#05528652.
Bicycle repair
5
From Japan
On 2017-04-01 17:38:24
Satisfaction 100 with the things you purchased so far. I look forward to your continued business. I carefully examined the standards. It is perfect. Thank you very much.
This review is about item#5528625.