Buy more than* S$200* and get FREE SHIPPING
Due to the new coronavirus, there has been a surge in demand for safety protective equipment such as masks and protective clothing and therefore, production is not meeting the demand currently.
Some of our products are out of stock and it is difficult to accept orders.
We apologise for the inconvenience caused to you.
We sincerely ask for your kind understanding.

  • Collet holder (Metric spec)

Collet holder (Metric spec) SS32-ECH13-80

Item.#
24336226
Mfr.#
SS32-ECH13-80
Package Qty.
1pc
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2020-02-21
Now we ship to...
...see all
Item Feature
Dimension W (mm)
32
Dimensions L4 (mm)
19
Compatible Collet
AR20-D1
Dimensions L (mm)
80
Dimension L1 (mm)
116
Dimension D2 (mm)
32
Dimension L3 (mm)
75(max)
Dimensions C1 (mm)
36
Compatible Spanner
FK-5
Shape Graph Number
3
Dimension D1 (mm)
1-13
Dimension L2 (mm)
36