Buy more than* S$200* and get FREE SHIPPING

  • Gift wrapping paper lotus pattern without Kyoto

Gift wrapping paper lotus pattern without Kyoto 2-610

5.00 (1)
Item.#
24493008
Mfr.#
2-610
Package Qty.
1copy(100sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2019-12-18
Now we ship to...
...see all
Item Feature
Paper Thickness (mm)
0.08
Dimensions (Vetical x Horizontal) (mm)
297x420
Weight (g)
825
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To offer to customers
5
From Japan
On 2019-04-25 15:01:24
I often use job design paper. The 100 pieces are not very commercially available, and I have to go to the stationery shop, which is very helpful. Also the paper is solid.
This review is about item#24493017.