Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter HO-12-A

4.60 (6029)
Item.#
27107632
Mfr.#
HO-12-A
Package Qty.
1box(20pc)
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Height (mm)
85
Third-Party Reference Number (MICRO)
T-62
Third-Party Reference Number (PITWORK)
-
Third-Party Reference Number (EXCEL)
GO-1216
Third-Party Reference Number (TACTI)
V9111-0108
Third-Party Reference Number (TOYO)
TO-3240
Third-Party Reference Number (NITTO)
4HM-113(19011)
Inner Diameter (phi mm)
-
Screw Diameter
M20x1.5
Part No.
15400-RTA-004
Diameter (phi mm)
65
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4644
4 star 639
3 star 556
2 star 83
1 star 107
Review Rating: 4.60
6029 Customer Reviews
The reviews are automatic translation.
Auto repair maintenance
5
From Japan
On 2019-12-10 17:15:53
This oil filter is fine without oil leakage.
This review is about item#27107745.
MH34S Wagon R Stingray
5
From Japan
On 2019-12-10 16:10:46
40388801 oil filter wrench [opposite side (mm) 64 diameter (Φmm) 65] is easy to use with a size that does not stick. Cheap!
This review is about item#27107587.
I use it for crane trucks
4
From Japan
On 2019-12-10 15:33:59
Though it is cheap, it is useful like a regular one I have already repeated more than 4 times
This review is about item#37581887.
When changing oil
1
From Japan
On 2019-12-09 20:56:03
"TO-24R-A" purchased within the last 3-4 months, but the filter O-ring is thinner and looser than the previous one. There was no problem at the time of installation, but there was one case of oil leaking from the filter at about 2000km. Newly replaced items are also thin and loose. I would like to take measures.
This review is about item#27107745.
Filter replacement
5
From Japan
On 2019-12-07 15:02:26
We are satisfied that we can purchase considerably cheaper than thing of pure and other makers. I can't say anything about the filtration performance because it's not visible, but it doesn't matter if it's used normally.
This review is about item#27107623.
Car maintenance
5
From Japan
On 2019-12-05 22:32:50
Used in commuter cars I have exchanged it for 300 km, but I can use it without any problems. Since it is a consumable item, this low price is very helpful. Cheaper than the neighborhood home center! Next time, I will buy in bulk !!
This review is about item#27107587.
Oil filter replacement
5
From Japan
On 2019-12-05 17:01:06
Cospa is the best and funky. It seems to work without any problems.
This review is about item#27107648.
Oil change for my car
5
From Japan
On 2019-12-05 14:29:51
Since it is always used regularly, there is no problem in particular.
This review is about item#37569411.
When changing oil.
4
From Japan
On 2019-12-05 10:28:58
Since the monotaro brand is used in the oil element of the motorcycle, the quality is already woven, so we used it for light tigers with peace of mind. I will place an order when the time comes again.
This review is about item#27107587.
Oil change
4
From Japan
On 2019-12-05 06:52:50
Price is cheap and is useful. For those who handle multiple types of cars, it is more helpful if the fit is clearly written on the box.
This review is about item#87088303.