Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter

Oil Filter TO-11-A

4.59 (5865)
Item.#
27107727
Mfr.#
TO-11-A
Package Qty.
1pc
Ship pack of
1
5.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
74
Height (mm)
84
Third-Party Reference Number (MICRO)
T-1637
Third-Party Reference Number (PITWORK)
AY100-TY015
Third-Party Reference Number (EXCEL)
TO-126
Third-Party Reference Number (TACTI)
V9111-0103
Third-Party Reference Number (TOYO)
TO-1213M
Third-Party Reference Number (NITTO)
4TP-122(10014)
Inner Diameter (phi mm)
-
Screw Diameter
3/4-16UNF
Part No.
90915-20003
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4505
4 star 619
3 star 554
2 star 83
1 star 104
Review Rating: 4.59
5865 Customer Reviews
The reviews are automatic translation.
オイル交換
3
From Japan
On 2019-08-16 17:30:13
オイル交換時に同時交換しています。純正よりフィルターも小さいので性能は70%くらいかな。安いのでオイル交換時に毎回これも交換します。
This review is about item#27107587.
ジムニーjb23 のエレメント交換
5
From Japan
On 2019-08-16 01:02:33
jb23 にエレメント交換してオイル漏れなく調子いいです。
This review is about item#37569402.
When changing oil
5
From Japan
On 2019-08-15 21:06:05
The price is cheap compared to genuine parts, but this is enough! ! !
This review is about item#27107648.
Regular maintenance
5
From Japan
On 2019-08-13 20:55:43
We use for two cars of house. The element is changed once a year, but the engine is running smoothly without any trouble. I can't judge the ability of this product compared to other products, but I feel a sense of security with repeat use.
This review is about item#27107587.
During machine maintenance
5
From Japan
On 2019-08-13 17:22:58
I am very satisfied with this price and performance, I will use it next time.
This review is about item#27107745.
Machine maintenance
5
From Japan
On 2019-08-13 13:52:02
I use it because I always use it. There are no problems so far, so it is cheap and saved.
This review is about item#37581887.
Hiace 200 series
5
From Japan
On 2019-08-09 09:20:14
Although it is cheap, the quality seems to be sufficient. Used for Hiace 2.0L gasoline. Used for 6 years or more, exchanged 2 to 3 times a year. It is usable without any problem.
This review is about item#37569463.
Periodic exchange
5
From Japan
On 2019-08-09 05:26:50
It was the same size as the original one, and the special tool was used as it was and it was easy to change. Consumables are cheaper When I replaced it with a stand, even if it was a compatible product, it was very irrelevant because it was very small, and because it was small, it was difficult to remove the special tool because it was too small. This is definitely better.
This review is about item#27107605.
Oil filter replacement for cars and motorcycles
5
From Japan
On 2019-08-08 12:03:07
I used this monotaro filter for a long time, but after changing the car and listening to a reliable dealer mechanic, the oil filter does not have to be genuine at all. That ’s enough (I really do n’t talk to customers as a dealer mecha. Well, it ’s not seen as a professional customer.) ” Both the mecha and me are humans who normally O / H the engine of cars and motorcycles, but just because they used a monotarou filter, the consumption of each part is remarkable ... Compared to the engine using a filter, the wear of each part of the engine is normal, and there has never been a problem using this product. By the way, because there are many motorcycles that Honda cars use this external type, other part numbers are diverted (at their own risk), but there has never been a problem. (I use about 10 of my bikes and bikes I know) Some other reviewers have written reviews that prick corners of heavy boxes, but those people only need to use genuine parts that are more than double the price. If you understand it, you can use it without any problems, but why not buy a cheap one and complain? I think? ?
This review is about item#27107587.
Car engine
5
From Japan
On 2019-08-08 11:26:37
I exchange it cheaply every time I think that it is a product that can be tightened after running about 1000k, but it can be changed without problems
This review is about item#27107587.