Buy more than* S$200* and get FREE SHIPPING

  • Fuel Filter

Fuel Filter UF-06-A

4.42 (151)
Item.#
27108122
Mfr.#
UF-06-A
Package Qty.
1pc
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
100
Third-Party Reference Number (EXCEL)
UF-5884
Third-Party Reference Number (MICRO)
FT-7220
Third-Party Reference Number (TOYO)
FG-4462
Part No.
ME016823
Inner Diameter (phi mm)
-
Diameter (phi mm)
90
Third-Party Reference Number (PITWORK)
AY500-MT002
Third-Party Reference Number (NITTO)
4F-513
Third-Party Reference Number (TACTI)
-
Screw Diameter
M20x1.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 111
4 star 12
3 star 17
2 star 3
1 star 8
Review Rating: 4.42
151 Customer Reviews
The reviews are automatic translation.
車検の時
5
From Japan
On 2019-01-20 14:49:47
車検整備の際に使用しましたが、特に問題なく使用できました
This review is about item#40509393.
Car fuel filter refreshment
4
From Japan
On 2018-12-27 19:08:42
It is cheaper than genuine price, and performance is also good so it is very good. The only regret is rib? Part is slightly thicker than genuine parts, when set in the vehicle The motion clip of the vehicle side clip? Do not get caught in the "nail part of the part". It is not a part that moves so much in practical use, so it seems to be okay with just being caught in a clip, but considering that it is made to fix it by genuine parts that does not cost extra cost, only that point ☆ -1
This review is about item#40509427.
Fuel filter change
5
From Japan
On 2018-12-26 15:23:16
It can be used as a genuine product. I was glad that I could purchase it cheaply.
This review is about item#40509305.
Repair
5
From Japan
On 2018-12-17 17:52:40
There is no problem in the product at all. Please use with confidence.
This review is about item#40509366.
Maintenance of private cars
5
From Japan
On 2018-11-29 12:41:06
I used it for RD - 1. Installation is totally unimpaired, and since then there is no trouble so we have judged that the quality is satisfactory. It is convenient because it is inexpensive and available while staying at home
This review is about item#60844542.
VG 20 E engine
3
From Japan
On 2018-11-23 19:54:45
Since the waistline is slightly wider than the genuine product, the band for fixing was awkward. I felt that it seemed easy to find the just position if it had a tapered structure.
This review is about item#60844411.
Car maintenance
5
From Japan
On 2018-11-19 14:32:07
It is cheaper than the genuine product and the quality is also good and purchased many times.
This review is about item#40509427.
When car maintenance
5
From Japan
On 2018-11-18 22:06:54
I exchange it myself before the annual inspection. I am satisfied with both price and quality.
This review is about item#40509393.
Periodic exchange
5
From Japan
On 2018-11-11 19:25:44
We exchanged at 50,000 km. I think that it is of sufficient quality. Because it is COSPA high, it is also planned to buy after 50,000 km.
This review is about item#36808545.
Car parts exchange
5
From Japan
On 2018-11-05 22:47:24
I could use it without problems at all. Cospa is very good.
This review is about item#36808527.