Buy more than* S$200* and get FREE SHIPPING

  • Fuel Filter

Fuel Filter NF-115-A

4.43 (157)
Item.#
27108147
Mfr.#
NF-115-A
Package Qty.
1pc
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Part No.
16403-NY001
Third-Party Reference Number (TOYO)
FG-2482
Third-Party Reference Number (MICRO)
FT-5257
Third-Party Reference Number (EXCEL)
NF-991
Height (mm)
93
Screw Diameter
1-14UNF
Third-Party Reference Number (TACTI)
-
Third-Party Reference Number (NITTO)
4MD-509
Third-Party Reference Number (PITWORK)
-
Diameter (phi mm)
143
Inner Diameter (phi mm)
-
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 114
4 star 15
3 star 17
2 star 3
1 star 8
Review Rating: 4.43
157 Customer Reviews
The reviews are automatic translation.
EK9のフューエルフィルター交換
4
From Japan
On 2019-02-11 15:36:00
EK9に使いました。出口側のワッシャーが二枚付属です。他社フィルターだと付属する(?)入り口側のパッキンが入ってませんがフレアナットなので規定トルクで締めたら問題ありませんでした。1000円くらい他社より安いので満足です。
This review is about item#60844542.
ランクル80での 6年毎の定期交換
4
From Japan
On 2019-02-09 15:36:06
Oリングとガスケットが付属。 手で締め込んだ時の感触からは製品の加工精度に問題は感じなかった。
This review is about item#36808527.
自動車のメンテナンス。
5
From Japan
On 2019-02-04 23:23:40
あまりにも安いので心配しましたが普通に使えます。また購入したいと思います。
This review is about item#60844411.
自動車修理
4
From Japan
On 2019-02-02 21:34:40
価格が安く問題なく使えるので満足です。また購入します。
This review is about item#60844576.
パジェロ(V46WG)に使用
5
From Japan
On 2019-01-27 13:37:01
モノタロウは初めてですが、値段も安く、注文翌日に届き、問題なく使用できています。長期間○0万キロ無交換でしたが、交換後、不調だったエンジンの機嫌が良くなりました。次回以降も購入したいと思います。
This review is about item#36808502.
燃料フィルター定期交換時
5
From Japan
On 2019-01-27 00:20:09
燃料フィルター詰まりによる交換でした。問題なく使用できます。
This review is about item#60844402.
車検の時
5
From Japan
On 2019-01-20 14:49:47
車検整備の際に使用しましたが、特に問題なく使用できました
This review is about item#40509393.
Car fuel filter refreshment
4
From Japan
On 2018-12-27 19:08:42
It is cheaper than genuine price, and performance is also good so it is very good. The only regret is rib? Part is slightly thicker than genuine parts, when set in the vehicle The motion clip of the vehicle side clip? Do not get caught in the "nail part of the part". It is not a part that moves so much in practical use, so it seems to be okay with just being caught in a clip, but considering that it is made to fix it by genuine parts that does not cost extra cost, only that point ☆ -1
This review is about item#40509427.
Fuel filter change
5
From Japan
On 2018-12-26 15:23:16
It can be used as a genuine product. I was glad that I could purchase it cheaply.
This review is about item#40509305.
Repair
5
From Japan
On 2018-12-17 17:52:40
There is no problem in the product at all. Please use with confidence.
This review is about item#40509366.