Buy more than* S$200* and get FREE SHIPPING

  • AC Power Cord

AC Power Cord P-VFF 1.25 2.0m black

4.29 (24)
Item.#
32663766
Mfr.#
P-VFF 1.25 2.0m black
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
Insulator, average 0.72 above to 0.88 below
Rated Voltage (V)
AC125
Electric Wire Specification
VFF
Wire Thickness (mm2)
1.25
Final Outer Diameter (mm)
Aprox. 3.1 x 6.2
Rated Current (A)
12
Color
Black
Overall Length (m)
2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., The plug back side is rough-hewn
Nominal Sectional Area (mm2)
1.25
Conductor Construction (peice/mm)
50/0.18
Customer Reviews
5 star 15
4 star 5
3 star 1
2 star 2
1 star 1
Review Rating: 4.29
24 Customer Reviews
The reviews are automatic translation.
To the human detection sensor of the toilet
4
From Japan
On 2018-07-31 19:11:34
Very ordinary code. It was not too cheap.
This review is about item#32663757.
Power supply equipment
5
From Japan
On 2017-06-10 06:16:11
The packing condition is packed one by one in one bag and can be used for each number of production required
This review is about item#32663757.
Repair of home appliances
5
From Japan
On 2017-04-01 21:27:57
It is good not to fold and pack without force like ordinary shop front items, fold gusset is not attached. Moreover, I also want the item of 3-5 m.
This review is about item#32663757.
At the time of sample manufacture of the voltmeter
2
From Japan
On 2017-01-30 17:41:56
I feel loose where I plug it in. Is there still a price?
This review is about item#32663766.
Used for handmade lamps.
4
From Japan
On 2016-12-13 18:02:01
It is very good to purchase in one place. Those who met 3 meters if possible could not thank you.
This review is about item#32663766.
AC power cable for gourd lamp base
5
From Japan
On 2016-10-27 17:57:51
Traditionally, I bought the cord and plug separately, screw mounting, but I encounter this plug cord type power cord so I'm comfortable "very much. The price is reasonable and good ...
This review is about item#32663757.
Replacement of obsolete extension cord
5
From Japan
On 2016-10-07 12:28:06
It is quickly replaceable and leads to shortening of time and appearance is also very beautiful.
This review is about item#32663766.
Device power cord
5
From Japan
On 2016-07-31 20:37:53
Use of portable equipment power cord.
This review is about item#32663766.
repair
5
From Japan
On 2016-07-03 20:38:31
Looking for a cheap item, I am satisfied with using it without problems.
This review is about item#32663766.
To the power cord of the electric stand
5
From Japan
On 2016-04-20 15:44:18
I was looking for a code with only a plug-in. There are switches, sockets and taps. This product was perfect for me, I am satisfied with the price and I think that I will be indebted in the future again.
This review is about item#32663757.