Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Disposable Latex Gloves
  • Disposable Latex Gloves
  • Disposable Latex Gloves
  • Disposable Latex Gloves

Disposable Latex Gloves -

4.24 (426)
Item.#
32696307
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Natural rubber latex
Color
Natural
Size
M
Middle Finger Length (cm)
Approx. 8.0
Thickness (mm)
0.08
Type
With powder
Overall Length (cm)
Approx. 24
Palm Width (cm)
9.5
Customer Reviews
5 star 258
4 star 81
3 star 43
2 star 19
1 star 25
Review Rating: 4.24
426 Customer Reviews
The reviews are automatic translation.
In water supply construction
5
From Japan
On 2019-04-16 19:59:04
Natural rubber and strong gloves that are easy to use for some reason are a necessity at work
This review is about item#32696316.
All the necessities of the manual work to prevent rough hands, so the merit that it is not disturbed even fine work
4
From Japan
On 2019-04-14 14:53:42
It becomes easy to be damaged if it becomes old, so I can not buy a lot, so I check carefully and order
This review is about item#32696307.
Painting work, toilet cleaning
5
From Japan
On 2019-04-14 14:52:34
Although I made it a PB product from the last time, it is usable without inferiority and I am glad because it is reasonable.
This review is about item#32696307.
Used for cooking and machine maintenance etc.
5
From Japan
On 2019-04-11 16:03:29
We used thing of specialized maker before, but compared with it, feeling of use does not change and price is half price or less than anything else Cospa is the best. This is enough because it is disposable.
This review is about item#32696316.
For business
3
From Japan
On 2019-03-16 18:42:04
Used for field work. Since the place of the wrist is easy to tear ★ I dropped two. There is no problem other.
This review is about item#32696316.
Motorcycle maintenance
3
From Japan
On 2019-03-12 14:54:15
I think that the feeling of wearing, the feeling and the price of the hands are good, but the durability seems to be low. I will use roughly 2 pairs in 2-3 hours of work. In addition, there are about five defective products in one box that are torn when attached.
Dirt
4
From Japan
On 2019-03-04 07:40:42
Immediately break If you are not good at the time of wearing, you can break it when it is extended The amount of money is not cheap, it is cheaper in the case of Cain ○, also good things Ie ask for something better
This review is about item#32696316.
Car maintenance
4
From Japan
On 2019-03-02 07:29:17
I feel a little weak strength. The quantity with powder is just good without much.
This review is about item#32696307.
Solvent handling (mixing)
4
From Japan
On 2019-02-28 14:36:21
There is no wearing feeling problem. It is a pity that the tightening of the wrist is weak (almost none), so it is awkward to wear when worn. Other than that, there is no problem including the price!
This review is about item#32696316.
Motorcycle maintenance
5
From Japan
On 2019-02-22 22:55:03
I use it widely from painting to motorcycle maintenance. I felt "satisfied" because I felt harder to break than I thought.
This review is about item#32696316.