Buy more than* S$200* and get FREE SHIPPING

  • Disposable Latex Gloves
  • Disposable Latex Gloves
  • Disposable Latex Gloves
  • Disposable Latex Gloves

Disposable Latex Gloves -

4.24 (415)
Item.#
32696316
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Natural rubber latex
Color
Natural
Size
L
Middle Finger Length (cm)
Approx. 8.8
Thickness (mm)
0.08
Type
With powder
Overall Length (cm)
Approx. 24
Palm Width (cm)
10.5
Customer Reviews
5 star 253
4 star 77
3 star 41
2 star 19
1 star 25
Review Rating: 4.24
415 Customer Reviews
The reviews are automatic translation.
清掃用
4
From Japan
On 2019-02-09 01:47:09
コストパフォーマンスに、優れている商品と思います。
This review is about item#32696307.
水作業用
3
From Japan
On 2019-02-06 17:12:36
0.1mmはさすがに薄かった。粉付きでサイズもピッタリで天然ゴムで良いが、薄すぎた感じですね。
This review is about item#32696307.
食器洗い
5
From Japan
On 2019-02-05 22:16:56
これは凄く良いです。手荒れの季節、素手で洗い物をすると物凄く手が荒れてしまうので、買ってみましたが、手にフィットするし、粉付きで蒸れないので洗い物以外にも、拭き掃除や外の作業などにも使えて満足しています。妻にも買ってあげました。
This review is about item#32696307.
炊事、掃除
2
From Japan
On 2019-01-31 13:59:39
つるつる滑って、食器を落としてしまう。綺麗になった感がない。素材が薄すぎ
This review is about item#32696291.
調理の時
5
From Japan
On 2019-01-23 06:51:51
指先が変形していても楽にはけてすごく嬉しいです。伸びがよく嬉しいです。
This review is about item#32696291.
At the time of detailed work of cleaning work and water use
4
From Japan
On 2019-01-15 16:49:01
I am disposable because I am good at COSPA. It is perfect for fine work as you do not want to touch water or liquid directly. It may be worn under heavy rubber gloves and used in double.
This review is about item#32696291.
Work in general, such as painting, field work, etc., which makes hands dirty
5
From Japan
On 2019-01-10 15:27:46
Because it is with powder, it is easier to use until coming into your fingers comfortably. Because COSPA is good, it is saved.
This review is about item#32696307.
Housekeeping
5
From Japan
On 2019-01-04 19:09:21
I use it for dish washing at home. With bare hands I was in trouble in the winter when the hands were rough. With this, the hand ruff also fits away.
This review is about item#32696307.
Dirty work
5
From Japan
On 2018-12-21 18:23:06
It is used for hand protection against oil stains and dirt on the soil. The price is also cheap and the best.
This review is about item#32696316.
Motorcycle repair work
5
From Japan
On 2018-12-19 14:25:20
It prevents oil stains and helps to prevent electric shocks of electricity. Other than that, it is hygienic.
This review is about item#32696316.