Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Polyurethane Tubing, Meter Cut Type

Polyurethane Tubing, Meter Cut Type UB0425-5-C

4.74 (62)
Item.#
32738474
Mfr.#
UB0425-5-C
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Color
Transparent
Operating Temperature Range (deg C)
-15 - 60 (no-freeze)
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Inner and Outside Diameter (phi mm) of Compatible Tube (hose)
2.5x4
Fluid
Air, water
Length (m)
5
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Minimum Bending Radius (mm)
10
Customer Reviews
5 star 50
4 star 9
3 star 2
2 star 1
1 star 0
Review Rating: 4.74
62 Customer Reviews
The reviews are automatic translation.
Tube for adding CO2 to the water tank
5
From Japan
On 2019-03-29 18:00:37
Purchased because it used to become hard due to age deterioration and cause leaks. I am satisfied because it is cheaper than what is sold for aquariums.
This review is about item#32738526.
Air jack hose repair
5
From Japan
On 2019-01-19 15:37:06
Because the tube hose of the air jack purchased at Perman has been torn Buy for repair
This review is about item#32738587.
Machine repair
4
From Japan
On 2019-01-18 08:47:14
Used for air leak repair of an Italian tire changer. Moderate flexibility and hard to break. There was more flexibility than I thought. It might have been better in durability because it was used for the movable part Workability was very good. Use a tube cutter for cutting.
This review is about item#32738544.
The tubes of the printing press operated by the air compressor became useless at the same time.
5
From Japan
On 2018-11-05 15:23:59
For the time being, we are exchanging the tube that became useless, but the replaced tube can be used without problems.
This review is about item#32738526.
For controlling the flow rate of carbonated water.
4
From Japan
On 2018-10-25 20:02:31
Pisco product is satisfied also with a sense of security. I thought it was somewhat hard though it was soft.
This review is about item#32738535.
Machine maintenance
2
From Japan
On 2018-10-25 14:50:59
I'm thankful that the meter cut type can be purchased as much as I need. However, the hardness of the product was somewhat softer than the nylon tube and it was completely disappointing.
This review is about item#32738702.
Repair work of piping
5
From Japan
On 2018-08-01 20:02:29
At first I thought Nitta Mua, but I bought it because it is sold from short and it is Pisco. I think it's good.
This review is about item#58155587.
I used it for a car air tube
5
From Japan
On 2018-07-14 13:22:50
Both the material and the hardness are firm, it seems to be able to endure the air pressure of the car. Tuning feeling comes out with the color is also blue, which is very good. After that it is expected for durability.
This review is about item#32738483.
Replacement due to air tube deterioration of molding machine air driven takeout machine
5
From Japan
On 2018-06-08 16:41:41
There is color difference, it can compare with other tubes and it is easy to recognize.
This review is about item#32738517.
Used for the introduction of carbonated water
5
From Japan
On 2018-02-26 16:23:03
no problem It can be confirmed if water droplets of transparent and clean hose also gather.
This review is about item#32738474.