Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tubing, Meter Cut Type

Polyurethane Tubing, Meter Cut Type UB0640-5-C

4.75 (59)
Item.#
32738535
Mfr.#
UB0640-5-C
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2019-01-21
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Minimum Bending Radius (mm)
15
Outside Diameter x Inside Diameter (phi mm)
6x4
Length (m)
5
Fluid
Air, water
Inner and Outside Diameter (phi mm) of Compatible Tube (hose)
4x6
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Operating Temperature Range (deg C)
-15 - 60 (no-freeze)
Color
Transparent
Customer Reviews
5 star 48
4 star 8
3 star 2
2 star 1
1 star 0
Review Rating: 4.75
59 Customer Reviews
The reviews are automatic translation.
The tubes of the printing press operated by the air compressor became useless at the same time.
5
From Japan
On 2018-11-05 15:23:59
For the time being, we are exchanging the tube that became useless, but the replaced tube can be used without problems.
This review is about item#32738526.
For controlling the flow rate of carbonated water.
4
From Japan
On 2018-10-25 20:02:31
Pisco product is satisfied also with a sense of security. I thought it was somewhat hard though it was soft.
This review is about item#32738535.
Machine maintenance
2
From Japan
On 2018-10-25 14:50:59
I'm thankful that the meter cut type can be purchased as much as I need. However, the hardness of the product was somewhat softer than the nylon tube and it was completely disappointing.
This review is about item#32738702.
Repair work of piping
5
From Japan
On 2018-08-01 20:02:29
At first I thought Nitta Mua, but I bought it because it is sold from short and it is Pisco. I think it's good.
This review is about item#58155587.
I used it for a car air tube
5
From Japan
On 2018-07-14 13:22:50
Both the material and the hardness are firm, it seems to be able to endure the air pressure of the car. Tuning feeling comes out with the color is also blue, which is very good. After that it is expected for durability.
This review is about item#32738483.
Replacement due to air tube deterioration of molding machine air driven takeout machine
5
From Japan
On 2018-06-08 16:41:41
There is color difference, it can compare with other tubes and it is easy to recognize.
This review is about item#32738517.
Used for the introduction of carbonated water
5
From Japan
On 2018-02-26 16:23:03
no problem It can be confirmed if water droplets of transparent and clean hose also gather.
This review is about item#32738474.
Tube replacement work
5
From Japan
On 2018-02-19 14:06:37
This time I bought a transparent blue color. It is very convenient because you can distinguish the color change from the previous black replacement.
This review is about item#58155571.
For spot welder cooling water
5
From Japan
On 2018-01-12 16:46:57
It was a commodity of 1 meter unit that I purchased before. Although I felt a bit longer than 10 meters, I bought it because it will be damaged frequently during cold weather and hot seasons.
This review is about item#32738553.
Machine piping
5
From Japan
On 2017-11-27 09:08:33
Transparent Blue looks beautiful and clearer. It is not too soft, it is not hard, the touch of the surface is also good with a slick texture.
This review is about item#58155562.