Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tubing, Meter Cut Type

Polyurethane Tubing, Meter Cut Type UB0640-10-B

4.74 (61)
Item.#
32738553
Mfr.#
UB0640-10-B
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Inner and Outside Diameter (phi mm) of Compatible Tube (hose)
4 x 6
Color
Black
Operating Temperature Range (deg C)
-15 to 60 (no-freeze)
Maximum Working Pressure (MPa)
0.8 (20 degree C AT 65% RH)
Minimum Bending Radius (mm)
15
Fluid
Air, water
Length (m)
10
Outside Diameter x Inside Diameter (phi mm)
6x4
Customer Reviews
5 star 49
4 star 9
3 star 2
2 star 1
1 star 0
Review Rating: 4.74
61 Customer Reviews
The reviews are automatic translation.
エアジャッキのホース修理
5
From Japan
On 2019-01-19 15:37:06
パーマンで購入したエアジャッキのチューブホースが裂けてしまったので 修理のために購入
This review is about item#32738587.
機械の修理
4
From Japan
On 2019-01-18 08:47:14
イタリア製タイヤチェンジャーのエア漏れ修理に使用。 適度な柔軟性で折れにくい。思ってたよりは、柔軟性がありました。 可動部に使用したので固い方が耐久性が良かったのかもしれませんが 作業性は非常に良かったです。切断はチューブカッター使用。
This review is about item#32738544.
The tubes of the printing press operated by the air compressor became useless at the same time.
5
From Japan
On 2018-11-05 15:23:59
For the time being, we are exchanging the tube that became useless, but the replaced tube can be used without problems.
This review is about item#32738526.
For controlling the flow rate of carbonated water.
4
From Japan
On 2018-10-25 20:02:31
Pisco product is satisfied also with a sense of security. I thought it was somewhat hard though it was soft.
This review is about item#32738535.
Machine maintenance
2
From Japan
On 2018-10-25 14:50:59
I'm thankful that the meter cut type can be purchased as much as I need. However, the hardness of the product was somewhat softer than the nylon tube and it was completely disappointing.
This review is about item#32738702.
Repair work of piping
5
From Japan
On 2018-08-01 20:02:29
At first I thought Nitta Mua, but I bought it because it is sold from short and it is Pisco. I think it's good.
This review is about item#58155587.
I used it for a car air tube
5
From Japan
On 2018-07-14 13:22:50
Both the material and the hardness are firm, it seems to be able to endure the air pressure of the car. Tuning feeling comes out with the color is also blue, which is very good. After that it is expected for durability.
This review is about item#32738483.
Replacement due to air tube deterioration of molding machine air driven takeout machine
5
From Japan
On 2018-06-08 16:41:41
There is color difference, it can compare with other tubes and it is easy to recognize.
This review is about item#32738517.
Used for the introduction of carbonated water
5
From Japan
On 2018-02-26 16:23:03
no problem It can be confirmed if water droplets of transparent and clean hose also gather.
This review is about item#32738474.
Tube replacement work
5
From Japan
On 2018-02-19 14:06:37
This time I bought a transparent blue color. It is very convenient because you can distinguish the color change from the previous black replacement.
This review is about item#58155571.