Buy more than* S$200* and get FREE SHIPPING

  • Branch Joint for Drain Hoses

Branch Joint for Drain Hoses DY-1416

3.67 (6)
Item.#
32979046
Mfr.#
DY-1416
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE
Color
Off white
Compatible
DRAIN HOSE /DH-14, DHQ-14, DH-16, DHQ-16
Caution
Fitting position from upper direction of drain hose 14 and 16 are different. 14 fits at back side, 16 fits at front side Do not use indoor or covered place.
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Air conditioner outdoor unit Drain hose 2 joints
5
From Japan
On 2018-07-31 06:03:25
It was my first time use, but it was easy to use without problems.
This review is about item#32979046.
Outdoor unit
3
From Japan
On 2018-04-17 20:16:41
I used it regularly, so I will do it again because it is a husband
This review is about item#32979046.
Exchange when branch joint breakage
3
From Japan
On 2018-02-15 11:50:46
Is it difficult to insert the hose into the hose insertion port, can not you comply with all manufacturers
This review is about item#32979046.
Veranda air conditioning drain hose plumbing
4
From Japan
On 2017-10-28 14:57:29
I used it not for vertical arrangement but for horizontal arrangement. I wanted a simple Y shape but I bought it because there was only one seller.
This review is about item#32979046.
"Measures to prevent rain from the veranda floor board"
5
From Japan
On 2015-05-18 22:09:32
It is used for "measures against rain from the veranda floor board". It is a small, inexpensive and convenient part for packing the drain hose from two places into one, though it uses an air conditioning drain hose because it is too big for parts for the rain gutter. Since the drain hose uses thing made by Inaba Electric Works, connection is also securely connected.
This review is about item#32979046.
Connection of indoor unit and outdoor unit for drainage hose for air conditioner
2
From Japan
On 2013-11-20 22:01:38
The combination with the φ14 drain hose on hand (not made in Inaba) was bad and it did not stabilize. Since it fits into the drainage hose made by Inaba (φ16) indeed, there is no problem with the product itself. At the home center level, since φ 14 is large, I thought it would be better if I could connect them smoothly.
This review is about item#32979046.