Buy more than* S$200* and get FREE SHIPPING

  • JIS standard safety sign (Eco uniboard)

JIS standard safety sign (Eco uniboard) 802-051

3.86 (7)
Item.#
32979195
Mfr.#
802-051
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
(Four corners) 2.5
Specification
2.5mmphi hole 4 corners
Caution
Safety signs based on new JIS standard announced in October 20, 2005.
Character Contents
It should not be entered
Dimensions (Vetical x Horizontal x Thickness) (mm)
450x300x1.2
Weight (g)
120
Material
Eco-Uni-board (2.5mmphi 4 hole black)
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Establishment at hazardous location in the site
4
From Japan
On 2018-10-09 16:03:45
It is good that the design is easy to understand. Installation is also easy. I am interested only because the delivery date is late.
This review is about item#35371253.
Prevent entry into the premises
4
From Japan
On 2018-05-07 09:35:41
1. In recent years it has been convenient because there is an English display accompanying an increase in foreign residents. 2. It is impression that there is something about two times larger.
This review is about item#32979466.
I am using it for photovoltaic power generation system
3
From Japan
On 2018-02-10 20:45:20
I think that it would be nice to have a size type with a larger mounting hole a little
This review is about item#32979195.
Hazardous area
5
From Japan
On 2017-06-16 09:15:05
I think that if there is a little more thickness, it will not distort during installation.
This review is about item#32979204.
Outdoor installation
1
From Japan
On 2017-01-18 04:15:04
Like other people's opinion letters peeled in a few months It will not be a story
This review is about item#32979432.
Industrial solar power generation site
5
From Japan
On 2014-04-18 14:49:55
I installed it in the fence at the field enclosure. I think that it would be better if we have a more product size.
This review is about item#32979204.
It sticks to an elevator where no one is riding.
5
From Japan
On 2014-04-11 13:40:13
I think it is very good to see clearly with a big signboard.
This review is about item#32979152.