Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Aluminium Washer

Aluminium Washer AC-10

4.33 (45)
Item.#
33039413
Mfr.#
AC-10
Package Qty.
1Bag(50PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Used as packing for places where liquids flow like drain packing flow use, mission deffering, etc.
Thickness (mm)
1
Inner Diameter (mm)
10
Material
Aluminum
Outer Diameter (mm)
16
Customer Reviews
5 star 26
4 star 11
3 star 6
2 star 1
1 star 1
Review Rating: 4.33
45 Customer Reviews
The reviews are automatic translation.
Used for oil drain plug.
5
From Japan
On 2019-05-04 19:49:12
Farm equipment from the vehicle. We use as oil drain plug seal for motorcycles. We use effectively without oil leak.
This review is about item#33039431.
Used for Cygnus X side drain
4
From Japan
On 2019-04-10 17:45:25
Change from copper. I have not used it yet. There is no problem. I did this in cospa.
This review is about item#33039422.
As drain oil packing of engine oil
5
From Japan
On 2019-02-17 16:58:21
Although it is thin as drain cock packing, some criticize that, but the sense that the washer collapses is transmitted through the tool at the time of tightening, so I think if it is a person who understands the sense, I think that it can be used enough. I have never experienced an oil leak with this washer.
This review is about item#33039422.
Handicraft
5
From Japan
On 2019-02-14 04:54:56
It was different from the original usage, but I was saved because I was looking for something thin, light and strong. It is used to make various decorations by winding various threads.
This review is about item#33039465.
For drain bolt of bike
4
From Japan
On 2019-01-30 05:15:56
We purchased for drain bolt of motorcycle. I'm not using it yet, but I think that I will buy one for bikes from now on because it is thin if it looks 1mm thick. I think it was very good for the price, quantity and shipping.
This review is about item#33039431.
Drain washer with orle replacement
5
From Japan
On 2019-01-08 22:57:34
It is used for drainage washer of engine oil and mission oil. Since the oil pan is both engine and mission aluminum, it is an aluminum washer Although it is compatible and it is used also for circuit running etc., there is no bleeding etc. even once. Because it enters for more than a lifetime, oil change can be done without heart.
This review is about item#33039474.
factory
5
From Japan
On 2018-09-17 15:20:37
It is a repeat. I ordered it with confidence so it is genuine and cheap
This review is about item#33039465.
During oil change
5
From Japan
On 2018-08-10 15:14:53
Although it is a no-brand but it is made of aluminum, it is used with confidence. Because it was a set of 50, I thought that it was good enough to notice it sooner.
This review is about item#33039431.
As a substitute for sealing washers.
3
From Japan
On 2018-05-27 22:08:59
Used as a sealing washer when replacing Foresight's final reduction oil. Is it easier for people who repeatedly use genuine washers?
This review is about item#33039404.
High Pressure Seal, Bike Drain Packing
4
From Japan
On 2018-05-23 14:39:22
Although it is used for a high pressure seal of about 30 MPa, there is no problem. Although it is anxious about the thin packing as a drain packing for a motorcycle, problems have not come up with oil change several times so far. Cospa is the best, but I am glad if there is also a little smaller pack.
This review is about item#33039413.