Buy more than* S$200* and get FREE SHIPPING

  • Aluminium Washer

Aluminium Washer AC-24

4.29 (41)
Item.#
33039483
Mfr.#
AC-24
Package Qty.
1Bag(50PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2019-02-18
Now we ship to...
...see all
Item Feature
Application
Used as packing for places where liquids flow like drain packing flow use, mission deffering, etc.
Thickness (mm)
1
Inner Diameter (mm)
24
Material
Aluminum
Outer Diameter (mm)
32
Customer Reviews
5 star 23
4 star 10
3 star 6
2 star 1
1 star 1
Review Rating: 4.29
41 Customer Reviews
The reviews are automatic translation.
バイクのドレンボルト用
4
From Japan
On 2019-01-30 05:15:56
バイクのドレンボルト用に購入しました。まだ使っていませんが見た目的に厚さ1mmだと薄いので今度からはバイク用のものを購入しようかと考えています。値段、量、商品発送についてはとても良かったと思います。
This review is about item#33039431.
Drain washer with orle replacement
5
From Japan
On 2019-01-08 22:57:34
It is used for drainage washer of engine oil and mission oil. Since the oil pan is both engine and mission aluminum, it is an aluminum washer Although it is compatible and it is used also for circuit running etc., there is no bleeding etc. even once. Because it enters for more than a lifetime, oil change can be done without heart.
This review is about item#33039474.
factory
5
From Japan
On 2018-09-17 15:20:37
It is a repeat. I ordered it with confidence so it is genuine and cheap
This review is about item#33039465.
During oil change
5
From Japan
On 2018-08-10 15:14:53
Although it is a no-brand but it is made of aluminum, it is used with confidence. Because it was a set of 50, I thought that it was good enough to notice it sooner.
This review is about item#33039431.
As a substitute for sealing washers.
3
From Japan
On 2018-05-27 22:08:59
Used as a sealing washer when replacing Foresight's final reduction oil. Is it easier for people who repeatedly use genuine washers?
This review is about item#33039404.
High Pressure Seal, Bike Drain Packing
4
From Japan
On 2018-05-23 14:39:22
Although it is used for a high pressure seal of about 30 MPa, there is no problem. Although it is anxious about the thin packing as a drain packing for a motorcycle, problems have not come up with oil change several times so far. Cospa is the best, but I am glad if there is also a little smaller pack.
This review is about item#33039413.
Used as a drain washer
4
From Japan
On 2018-04-07 17:29:32
It is a place I want small retail sales, but I bought it because it is cheap.
This review is about item#33039483.
Maintenance of motorcycle
5
From Japan
On 2018-03-01 15:02:38
It is used for a seal (packing) at the time of oil change of the motorcycle. It is easier to obtain than quality genuine products and quality is no problem. Also inexpensive and easy to use.
This review is about item#33039413.
As an alternative to when there is no oil drain packing of the moped bike at hand!
4
From Japan
On 2018-01-27 22:41:29
I thought it was thin, but I have not leaked so far and it's good!
This review is about item#33039422.
Purchase for drain packing
2
From Japan
On 2017-11-20 11:20:15
I bought it for purchase for drain packing, but it is not likely to use a large hole (^ - ^;)
This review is about item#33039422.