Buy more than* S$200* and get FREE SHIPPING

  • Copper Washer

Copper Washer CU-10

4.68 (28)
Item.#
33039526
Mfr.#
CU-10
Package Qty.
1Bag(50PC)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2019-02-18
Now we ship to...
...see all
Item Feature
Application
Used as packing for places where liquids flow like drain packing flow use, mission deffering, etc.
Thickness (mm)
1
Inner Diameter (mm)
10
Material
Copper
Outer Diameter (mm)
16
Customer Reviews
5 star 22
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
When exchanging oil for motorcycle
5
From Japan
On 2018-10-12 21:32:21
It's an off-road racer so I often change the oil, but I find it useful. I do not want to exchange crankcase by stinging out.
This review is about item#33039535.
Used as a seal
3
From Japan
On 2018-09-05 16:23:19
Used as a seal washer such as oil. Although it is expensive if it is a genuine part, it is exactly the same size, it is a price of a few tenths.
This review is about item#33039535.
Motorcycle maintenance
3
From Japan
On 2018-01-04 20:06:55
I do not need that much, but I use it in the gear oill drain of the motorcycle. There is no problem.
This review is about item#33039517.
Oil change
5
From Japan
On 2017-11-30 14:29:25
Until now I used to use it, but I can sparely use it if there is only this.
This review is about item#33039535.
Motorcycle maintenance
5
From Japan
On 2017-09-04 19:56:16
Although it is used for oil drain part, it is ten flights commodity without having leaked so far.
This review is about item#33039517.
I am using it for maintenance of a motorcycle.
5
From Japan
On 2017-07-26 14:47:10
Although it was used as a washer at the bottom of the front hawk, it was a commodity that has not changed as a genuine article.
This review is about item#33039517.
Desk brake OH
5
From Japan
On 2017-06-13 19:03:42
Desk Brake Caliper Seal Packing of brake hose at OH · Product equivalent to genuine product and there was no oil leak.
This review is about item#33039526.
For maintenance
5
From Japan
On 2017-04-11 14:31:05
I was worried that the exact size was not easy, but it is greatly appreciated to find it here.
This review is about item#33039501.
Ship engine maintenance
4
From Japan
On 2016-12-21 08:23:14
There is no problem in general use. It is likely to be able to purchase it regularly if coupons are out so that shipping costs will not be applied.
This review is about item#33039501.
When fixing the amplifier volume.
5
From Japan
On 2016-03-17 14:45:09
The nut stopped tightly.
This review is about item#33039526.