Buy more than* S$200* and get FREE SHIPPING

  • Flexible Fluoropolymer Hose, Tube Type
  • Flexible Fluoropolymer Hose, Tube Type
  • Flexible Fluoropolymer Hose, Tube Type

Flexible Fluoropolymer Hose, Tube Type E-PD-8

3.67 (3)
Item.#
33054165
Mfr.#
E-PD-8
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Type
Tube type
Operating Temperature Range (deg C)
-20 to 80
Outer Diameter (phi mm)
12
Standard Weight (g/m)
80
Caution
Some chemicals like Ketones, etc may cause swelling and deteriorate .
Length (m)
1
Inner Diameter (phi mm)
8
Allowable Bending Radius (20 deg C) (mm)
48
Color Tone
Transparency
Material
Inner layer / 2 fluoride based fluorine resin outer layer / urethane elastomer
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For connection of water purifier
5
From Japan
On 2018-04-25 23:36:19
It is transparent and easy to recognize when it is dirty as you can see the inside. Softness was also sufficient, and even if the hose was made long so that the connection work could be done easily, it was able to fit under the sink of the kitchen.
This review is about item#33054165.
As a gas checking gauge of the motorcycle
1
From Japan
On 2016-04-25 10:46:34
Although it was flexible and tube type hose, it was extremely hard and could not be bent. It was as hard as a copper pipe. I thought that the explanation was inadequate or that it became stiff with long-term inventory items due to secular change.
This review is about item#33054095.
For repair of brake breeder
5
From Japan
On 2012-12-06 23:59:51
The hose of the tool which replaces the brake fluid has been damaged by many years of use, so I was looking for a repair tube. In a general PVC fuel hose, flexibility is perfect but there is difficulty in durability of the brake fluid counterpart. So I was thinking about teflon hose, but I was in trouble because the handling was hard so I decided on this "flexible" fluorine hose. Flexible is handling, because it is rather rigid in terms of material, we needed ingenuity to warm up the plug into the mounting adapter. However, it does not get crushed even if negative pressure of suction is applied, so it is very well conditioned. The bleek bleeder tool was quite expensive, so it was saved because we did not replace it. I think that it was also very good that there was sale in units of 1 m.
This review is about item#33054025.