Buy more than* S$200* and get FREE SHIPPING

  • Heat- Resistant Gloves,Zairo Guard

Heat- Resistant Gloves,Zairo Guard MZ631

2.00 (2)
Item.#
33169333
Mfr.#
MZ631
Package Qty.
1Pair
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
300
AS ONE Part Number
1-4457-02
Material
Mixed of PBO fiber and table / meta-aramid fiber, palm inward / Thermal insulation materials (meta-aramid fiber), 100% lining / cotton
Overall Length (cm)
31
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
During baking
3
From Japan
On 2015-06-25 16:04:55
It has become five fingers, but it is hard to move a little fingers, so it is difficult to grasp when placing an iron plate from the oven.
This review is about item#33169333.
welding
1
From Japan
On 2014-02-14 09:53:44
I wanted to use it for welding work, but the glove is too hard to use. It may be unsuitable for the operation to move the fingertip.