Buy more than* S$200* and get FREE SHIPPING

  • NR Series One Touch Middle Size Metal Connector Straight Plug
  • NR Series One Touch Middle Size Metal Connector Straight Plug
  • NR Series One Touch Middle Size Metal Connector Straight Plug

NR Series One Touch Middle Size Metal Connector Straight Plug NR-204-PF

4.00 (4)
Item.#
34822243
Mfr.#
NR-204-PF
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector Shape
Plug
Material (insulator)
Synthetic resin
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shell Size
20
Contact Number
4
Contact Shape
Female (SEO socket)
Rating
10A 250V
Compatible Cable Outside Diameter (phi mm)
10.0 to 12.5
Insulation Resistance (Mohm)
2000
Material (Contact)/Processing
Copper alloy / silver plating
Wire Connector Method
Soldering
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Specification
Correct core (equipment side)
Shape
Seishin
Operating Temperature Range (deg C)
-40 to +100
Withstand Voltage
1500V
Conductor Cross-Section Area (mm2)
1.25
Contact Resistance (mohm)
3 or less
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Sensor wiring
5
From Japan
On 2017-07-02 17:53:32
It is good to insert and remove the connector with one touch and lock it when you put it in
This review is about item#34822322.
For product and connection
5
From Japan
On 2017-04-18 15:26:12
Since it is a one-touch connector, it is easy as it will not turn after plugging in.
This review is about item#34822322.
As a coupler between battery and equipment.
3
From Japan
On 2017-02-21 02:09:12
When purchasing NR - 204 - PF and NR - 204 - PM to make it a power supply coupler, it turned out that these two can not be used as a coupler. Each partner is a receptacle, is not it?
This review is about item#34822243.
Wiring connection
3
From Japan
On 2016-03-30 17:04:32
It is difficult to select a product combination. 3 Thin type is missing. Please be explained.
This review is about item#34822207.