Buy more than* S$200* and get FREE SHIPPING

  • Singer Latex Gloves
  • Singer Latex Gloves
  • Singer Latex Gloves

Singer Latex Gloves 3010-012

4.31 (13)
Item.#
34936876
Mfr.#
3010-012
Package Qty.
1Box(100Sheet)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Natural latex rubber
Middle Finger Length (cm)
7.2
Thickness (mm)
0.14
Type
Non-slip with a powder-free (powder-free)
Overall Length (cm)
24.8
Palm Width (cm)
7.6
Size
SS
Customer Reviews
5 star 7
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Tile work
4
From Japan
On 2019-01-13 19:32:07
I use it under the gloves for tile construction I am saved because my hands are not rough. Even if you take off once it is economical as you can turn it inside out again
This review is about item#3396802.
For dental treatment
3
From Japan
On 2018-06-30 17:48:45
It's pretty easy to use, but I will make it nearly 3 times as much as other gloves, so please make it cheaper.
This review is about item#3396784.
Polishing work
4
From Japan
On 2018-04-23 15:51:48
Easy to wear, Easy to stick, Good workability Good lubrication without slipping and easy to work
This review is about item#3396793.
Use it when coloring.
5
From Japan
On 2015-04-07 08:56:18
It is familiar to hands and easy to use. It will not itch.
This review is about item#03396802.
Painting of crafts etc.
5
From Japan
On 2015-02-16 19:18:59
It is used for spray painting of wood products and resin products. Because it is thin, detailed work is also possible. I hope there is more solvent resistance, but I am careful not to touch thinner etc directly. It is effective for anti-fouling of bare hands.
This review is about item#03396793.
Precision parts assembly
5
From Japan
On 2014-04-21 13:30:47
It is suitable for precision work because powder is not attached. I want to purchase the same thing once it runs out.
This review is about item#03396784.
Manufacturing process of pottery We use it for finishing work
5
From Japan
On 2013-12-26 14:24:29
very good
This review is about item#03396793.
Assembling items
4
From Japan
On 2013-12-10 22:29:55
I want to watch out because it will hurt if I try to rush
This review is about item#03396793.
Manufacturing process of pottery We use it for finishing work
5
From Japan
On 2013-08-02 13:49:00
I am using it with SM but very good quality can be used with confidence You do not compare with other things, but it is very comfortable to use
This review is about item#03396784.
Carbon product production Other factory work in general
3
From Japan
On 2013-06-13 17:43:48
Previously, I also used a singer-nitrile disposable glove, but this latex glove was more durable and more affordable in terms of cost. However, it is likely to be broken at the time of new goods arrival for recent arrival of goods, so that there seems to be a difference in quality. If the number of used sheets increases, we are thinking about changing to other products.
This review is about item#03396793.